Add More Items
View All Quick Selects
Below you can add an image for 'NON' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton General-Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 240 X 480V, Taps: None, SV: 120/240V, 115°C, .250 Kva, Copper Windings, Frame: 57P, Indoor-Outdoor
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$140.67
Each
Eaton Pedestal Mount Metered, Ringless, Left/Pos 1: 5-20R2GFI Non-GRD Fault WR/TR, Center/Pos 2: 5-20R2GFI Non-GRD Fault WR/TR, Right/Pos 3: 6-20R2 GRD Fault WR, Top, Surface Mounted, 6 Circuit
$1,270.07
Thermal Magnetic Circuit Breaker, 30 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
$543.20
Selector Switch, 10250T Series, 2 Positions, Key Actuator, Maintained Switch Action, 1 Cam Code, 2 X 1.8 X 2.2 In Size, Non-Illuminated, 0.4 LB
$304.75
Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect , 12 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and 3P, 40A, Contactor, Two-Pole, Global Listed, D1, Box Lugs (Posidrive Setscrew), Non-Reversing
$132.79
Eaton Pedestal Mount Unmetered, Ped. Ext. W/ Lay-In Ground Lug, Unmetered, 50A, 20A, 30A, Non-GF, Non-GF, Non-GF, Top, Pedestal, Circuits: 4, Nema 14-50R, Nema 5-20R2GFI/Weather and Tamper Resis., Nema TT-30R, 4, 3, 3, 125/250V, 125V, 125V
$1,549.85
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 320W Equiv, Heat and Impact Resistant Glass Lens, 11000 Lumens, 144 LM/W, Die Cast Alum, Yoke Mount, 100-277 Vac, 108-250 VDC, 84W, 7X6 Optics
$6,127.39
Eaton Type Mte, Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 75 Va
$250.56
Eaton, Type Mte, Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 300 Va , Cu Magnet Wire
$429.59
Eaton Type Mte, Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 350 Va
$469.07
Eaton General-Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 240 X 480V, Taps: None, SV: 120/240V, 115°C, .75 Kva, Alum Windings, Frame: 58AP, Indoor-Outdoor
$283.08
Weathershield Kit For Frames 808 909 910A 911A 912
$72.13
3A 250V 3AB - 1/4" X 1-1/4" Ceramic, Fast Acting Fuse
$3.21
1A 250V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
$1.17
No longer available or discontinued by the manufacturer.
15/100A 250V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
$1.53
1-6/10A 250V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
$2.12
3/10A 125V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
5A 250V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
$1.16
6A 125V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
$1.45
1/100A 125V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
$1.68
20
Popularity
Default