Add More Items
View All Quick Selects
Below you can add an image for 'NOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Powerxl DM1 Series Micro Drive, Three-Phase, 400 V, 5.6 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$785.94
Each
Eaton Powerxl DM1 Series Micro Drive, Three-Phase, 400 V, 7.6 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
$934.77
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 3R, Non-Combination Non-Reversing Starter, Nema Size 2, 9-45A Solid-State Relay Without Ground Fault
$1,322.66
Eaton M22 Modular Pushbutton , 22.5 MM, M22, Non-Illuminated, Metal, Momentary, Nema 4X, 13, IP67, IP69K (IP66 Key-Release)
$10.61
Eaton 22.5 MM RMQ-Titan Pushbutton, Black Actuator, Black Bezel, IP67, IP69K, Non-Illuminated, Flush Mounting, Nema 4X, 13, 1, 000, 000 Operations, Maintained, 22.5 MM, Flush Pushbutton, M22
$17.63
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 27A, 3-Pole, Size 1, 2 HP At 115V, 7-1/2 HP At 208, 240V, 10 HP At 480, 600V, A200 Series, Wired For Separate Control
$2,219.20
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 45A, Three-Pole, Size 2, 7-1/2 HP At 115V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V, A200 Series, Wired For Separate Control, Ambient Compensated Overload Relay
$4,152.11
Air Conditioning Disconnect Switch, 60 A, 120/240 V, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 Awg (Cu/Al) Wire Size, Non Fusible, 7.5 In Overall Length, 4.75 In Overall Width, 13 In Overall Height, 8 LB
$162.26
Panel Mounted Disconnects, Type DS - Disconnect Switch, 30A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Non-Fusible, Complete Unit, 30A Switch Rating
$552.36
Panel Mounted Disconnects, Type DS - Disconnect Switch, 60A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Non-Fusible, Complete Unit, 60A Switch Rating
$647.30
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 3R, Non-Combination Non-Reversing Starter, Nema Size 1, 4-20A Solid-State Relay Without Ground Fault
$704.01
Eaton 22.5 MM RMQ-Titan Pushbutton, Blue Actuator, Silver Bezel, IP67, IP69K, Non-Illuminated, Flush Mounting, Nema 4X, 13, 5, 000, 000 Operations, Momentary, 22.5 MM, Flush Pushbutton, M22
$11.12
TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.375 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.27 LB/Ea
$50.32
No longer available or discontinued by the manufacturer.
TMC Armored Cable Gland, Aluminum, 3/4 In Size, 2.625 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.35 LB/Ea
$70.38
Eaton Crouse-Hinds Series Champ WPMV Led Wall Pack, 0.21A, Cool White, Dimmable Driver, 3/4" Entry, 150-175W Equiv, 50/60 HZ, Tempered Glass Lens, 7000 LM, 115 LM/W, Die Cast Alum, Yoke MT, 7X6 Distribution, 120-277 Vac, 125-250 VDC, 59W
$2,661.13
Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 1.25 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
$16.59
Eaton Breaker, Handle Locks, Non-Padlockable, QL, Two-Pole, Three-Pole
$22.01
Multi Run Cable Carrier, Steel, 0.430 to 0.560 In (Cable) Size, Zinc Plated (Finish), Strut Mount, Non-Insulated, 100 LB
$603.27
Per 100
Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20A, QBHW Type, 22 Kaic, Two-Pole, Non-Interchangeable, 120/240V, Moisture-Fungus Treatment
$160.83
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35A, Bab Type, 10 Kaic, Bolt-On Mounting, Two-Pole, Non-Interchangeable, 120/240V
$141.17
20
Popularity
Default