Add More Items
View All Quick Selects
Below you can add an image for 'NOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series FRN-R Fuse, 3.2 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 200 Kaic At 250 V, 20 Kaic At 125 VDC, Standard, 250 V, 125 VDC
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$19.58
Each
Eaton Bussmann Series FRN-R Fuse, 4.5 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 20 Kaic At 125 VDC, 200 Kaic At 250 V, Standard, 250 V, 125 VDC
$21.30
Eaton Bussmann Series FRN-R Fuse, 7 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 200 Kaic At 250 V, 20 Kaic At 125 VDC, Standard, 250 V, 125 VDC
$20.81
Eaton Bussmann Series FRS-R Fuse, 1 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Standard, 600 V, 300 VDC
$40.41
Eaton Bussmann Series FWH High Speed Fuse, 700 Vac/DC, 90A, Non Indicating, High Speed Fuse, Stud
$200.38
Eaton GBB Series Very Fast-Acting Fuse, 20A, 250 Vac, 125 VDC, R
$35.40
Eaton Agc Series Fast-Acting Fuse, 7A, 250 Vac, 32 VDC (Self Certified), R
$42.24
6.3A 125V Med TD Glass Fuse
$3.12
No longer available or discontinued by the manufacturer.
Connectron 23111|Marathon F30A1B|Mersen 20301
$14.64
Connectron 23311|Littelfuse LH250303C|Marathon F30A3B|Mersen 20303
$37.20
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 25 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$51.20
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 30 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$36.05
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 40 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$83.31
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 50 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$75.83
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 80 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 200 Kaic At 600 V, Standard, 5, 600 V
$122.77
Eaton Bussmann Series Klu Fuse, 1000 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
$1,218.19
Eaton Bussmann Series Klu Fuse, 1200 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
$2,161.78
Eaton Bussmann Series Klu Fuse, 1600 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
$2,627.15
Eaton Bussmann Series Klu Fuse, 2000 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
$3,172.61
Eaton Bussmann Series Klu Fuse, Fast-Acting Fuse, 3000 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
$3,292.86
20
Popularity
Default