Add More Items
View All Quick Selects
Below you can add an image for 'RES' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
30/40C 200A 1PH Convertible Loadcenter
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$229.57
Each
No longer available or discontinued by the manufacturer.
00786685514352|0007866|00786685514352|78668551435|51435|BRACAF120|Eat Eaton Powerware Ups BRACAF120|Eatin BRACAF120|Eaton B-Line BRACAF120|Eaton BRACAF120|Eaton Bussmann BRACAF120|Eaton Cooper Lighting BRACAF120|Eaton Corp BRACAF120|Eaton Corporation BRACAF120|Eaton Crouse-Hinds - Canada BRACAF120|Eaton Crouse-Hinds BRACAF120|Eaton Edison BRACAF120|Eaton Power Quality BRACAF120|Eaton Power Systems BRACAF120|Eaton Wiring Devices BRACAF120|Eatoncorp BRACAF120|Eatonlight BRACAF120|Eatonwd BRACAF120|Eeton Brac
$64.79
Type CL 1-Inch Classified Replacement Arc Fault Circuit Breaker, Single-Pole, 10A, 120/240V, 10 Kaic, #14-4 Awg Cu/Al 60°C or 75°C, Arc Fault, Combination Arc Fault, Combination Arc Fault
$104.77
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 1.23-1.34, 1.42-1.55A, Non-Comp 1.26-1.37, 1.53-1.67A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
$83.11
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 30A, 480Y/277 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 14 Kaic At 480Y/277 Vac, 120 Vac Rear W/ Left Pigtail, 50/60 HZ
$2,048.35
Eaton M22 Potentiometer, 22.5 MM, Knob, Bezel: Black, Black, IP67, IP69K, Nema 4X, 21, 4.7RK Resistance
$124.15
Eaton Repo Rack Pdu, 2U, Nema 1
$786.60
Eaton Straight Blade Plug , #18-10 Awg, 15A, Commercial, 125V, Back Wire, Black, Brass, Thermoplastic, 1-15P, Two-Pole, Two-Wire, Non Grounding, Screw, Thermoplastic Rubber, Ed Box
$5.84
Eaton Smart Dimmer, Flush Mounting, 120V, Wire Leads, Maintained Closure, White Satin, 60 HZ, Dimmable Led/CFL, Incandescent/Halogen/Electronic and Magnetic Low Voltage, Single-Pole, Multi-Location, Polycarbonate, 300W, 600W 742088
$30.29
Eaton Arrow Hart Pin and Sleeve Inlet, IP69K Rated, #10 -#2 Awg, 30A, Extra Heavy-Duty, 3Ø 480V, Back Wire, Red, Nickel Plated Brass, IP67, IP69K, Nylon, Three-Pole, 4-Wire, Grounding, AHBB30 Back Box Style, Male, 10 HP, 3PH
$117.42
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 30A, Industrial, 480V, Back, Red, Black, Ultra Grip, Nylon, L8-30, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$40.56
Eaton Locking Connector, #10-6 Awg, 50A, Industrial, 480V, Back Wiring, Black, Red, Non-Nema, Two-Pole, Three-Wire, Nylon, 0.44 to 1.06 In, California Standard
$97.88
Eaton Screwless Wallplate, Screwless, Black, Decorator Cutout, Polycarbonate, Four- Gang, Mid-Size
$13.22
Eaton Z-Wave Dimmer Switch, Light Almond, Single Pole, 120 Vac, 300W Dimmable Led/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer Switch, Multi-Location, 32°F to 104°F (0°C to 40°C) 739033
$72.71
Eaton Z-Wave Plus Dimmer Switch, Light Almond, Single Pole, 120 Vac, 300W Dimmable Led/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer Switch, Multi-Location, 32°F to 104°F (0°C to 40°C) 757228
$87.82
Dimmer, All-Load Skye Slide - White 4749209
$22.70
Gfci TR ST Duplex 15A125V 3PK Nowlplt WH 4742897
$71.69
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, .105" Height, 2.79" Length, 1.25" Width, Steel, Preassembled Include Combination Recess Hex Screw, Universal Pipe Clamp, Electro-Plated Zinc
$287.47
Per 100
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, .105" Height, 3.077" Length, 1.25" Width, Steel, Preassembled Include Combination Recess Hex Screw, Universal Pipe Clamp, Electro-Plated Zinc
$334.46
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, .105" Height, 3.655" Length, 1.25" Width, Steel, Preassembled Include Combination Recess Hex Screw, Universal Pipe Clamp, Electro-Plated Zinc
$364.41
20
Popularity
Default