Add More Items
View All Quick Selects
Below you can add an image for 'SC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Residential Grade Decorator Duplex Receptacle, #14-10 Awg, 20A, Commercial, Residential, Flush, 125V, Side Wire, White, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Duplex, Screw, Thermoplastic, Ed Box
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5.91
Each
Eaton B-Line Series Wireway, 4" Height, 120" Length, 4" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$158.56
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy Material, White, Screw Connection, Paddle Actuator, 1.30 (W) X 1.08 (D) X 4.19 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature
$28.13
Backbox, Feraloy Enclosure Material, 1 In Hub Size, Eds Series, 3-1/16 In Overall Width, 5-7/8 In Overall Height, 3-1/2 In Overall Length, Feraloy Material, 5.4 LB
$141.80
Black, Three Gang, Screwless Wallplate
$11.93
White, Five Gang, Screwless Wallplate
$16.48
Eaton B-Line Series Wireway, 12" Height, 48" Length, 12" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
$417.01
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 8 In Overall Height, 48 In Overall Length, 8 In Overall Width, 27.1 LB
$205.62
Eaton Definite Purpose Contactor, Quick, 25A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 25A, Contactor, Three-Pole, 35A, Screw/Pressure Plate and Quick Connect Terminal (Side-By-Side), Non-Reversing
$98.67
Eaton B-Line Series Wiring Trough, 12" Height, 120" Length, 12" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$1,042.06
Eaton Meter Breaker Euserc Type BR , BR2100 Main Breaker, 100A, 120/240V, Ring, 12 Spaces, 24 Circuits, 10 Kaic, Surface Mounting, Box Size C, Aluminum Bus, Overhead Feed, Four-Jaws, 1 Socket, #14-1/0 Awg Line, #14-1/0 Awg Ground
$858.62
Eaton B-Line Series Wiring Trough, 8" Height, 48" Length, 8" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
$202.27
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 6" Length, 24" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
$266.62
Eaton B-Line Series Wiring Trough, 8" Height, 24" Length, 8" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 14 Gauge
$98.28
Enclosure, Screw Cover, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 In Overall Width, 18 In Overall Length, 18 In Overall Height
$180.78
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 12" Length, 24" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Medium Single Door, 9, Embossed Thru Holes, Carbon Steel
$283.70
Eaton B-Line Series Type 3/3R Junction Boxes, 36" Height, 12" Length, 36" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
$849.54
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 72 In Overall Length, 6 In Overall Height, 6 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
$245.62
Eaton B-Line Series Wireway, 8" Height, 24" Length, 8" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
$170.95
Eaton Crouse-Hinds Series DSD Selector Switch Cover and Device Sub-Assembly, 10A, Feraloy Iron Alloy, 2 Position, 2 Circuit, Factory Sealed, Maintained Contact, 600 Vac
$421.26
20
Popularity
Default