Add More Items
View All Quick Selects
Below you can add an image for 'cable cord grips' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.65-0.75", Orange, Straight, Steel, 1"
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,532.83
Per 100
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.55-0.65", Brown, Straight, Steel, 1"
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.15-0.25", Red, Straight, Steel, 3/4"
$1,463.42
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 1.05-1.15", Orange, Straight, Steel, 1-1/2"
Nacogdoches Availability: In Stock
$4,970.40
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 1.05-1.15", Orange, Straight, Steel, 1-1/4"
$4,261.76
Eaton Crouse-Hinds Series NCG Cord Grip, Cable Range Min/Max: 0.20-0.50", Non-Armoured and Tray Cable, Non-Armoured Gland, Polyamide 6, General Purpose, 1/2" NPT
$466.50
Cord Grip Connector, White, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.25 to 0.35 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
$1,317.57
Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.45 to 0.56 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
Cord Grip Connector, Yellow, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.65 to 0.75 In Cable/Cord Size, 1-9/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.35 to 0.45 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
$1,220.11
Cord Grip Connector, Red, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.15 to 0.25 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
Cord Grip Connector, Purple, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.75 to 0.85 In Cable/Cord Size, 1-9/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
$1,164.73
Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.45 to 0.56 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Cord Grip Connector, Brown, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.55 to 0.65 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.35 to 0.45 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Cord Grip Connector, Purple, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1 In Size, 0.75 to 0.85 In Cable/Cord Size, 1-3/4 In Length, 1.5 In Diameter, Straight Connection, 1 In Thread Size, 20 LB/100
Cord Grip Connector, Gray, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1 In Size, 0.85 to 0.95 In Cable/Cord Size, 1-7/8 In Length, 1.5 In Diameter, Straight Connection, 1 In Thread Size, 20 LB/100
Cord Grip Connector, White, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.25 to 0.35 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Cord Grip Connector, Brown, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.55 to 0.65 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
20
Popularity
Default