Add More Items
View All Quick Selects
Below you can add an image for 'conduit nipple' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2X3 Galvanized Nipple
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$697.51
Per 100
Conduit Chased Nipple, 1-1/2 In Trade Size, Hex Shape, Threaded Connection, 11/16 In Thread Length, 2-3/8 In Width, 0.2000 LB
$737.32
Conduit Chased Nipple, 2-1/2 In Trade Size, Hex Shape, Threaded Connection, 1 In Thread Length, 3-3/8 In Width, 0.3600 LB
$1,713.49
1/2X8 Galvanized Nipple
$600.89
2X4 Galvanized Nipple
$877.13
Conduit Nipple, Steel Material; Galvanized Finish; 2 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 1/2 Inch Trade Size; Threaded End Type; Galnip Model
$182.02
1X3 Galvanized Nipple
$354.09
Conduit Nipple, 1-1/2 In Trade Size, Galvanized, Threaded Connection, 1-3/4 In Length, 28 LB/100
$460.63
3/4X4 Galvanized Nipple
$300.43
Conduit Nipple, 2 In Trade Size, Galvanized, Threaded Connection, 6 In Length, 160 LB/100
$1,169.66
3/4X6 Galvanized Nipple
$402.36
Conduit Nipple, 3 In Trade Size, Galvanized, Threaded Connection, 2-5/8 In Length, 118 LB/100
$2,057.59
Conduit Nipple, 4 In Trade Size, Galvanized, Threaded Connection, 2-7/8 In Length, 180 LB/100
$2,986.55
Conduit Nipple, 3 In Trade Size, Galvanized, Threaded Connection, 8 In Length, 411 LB/100
$3,650.48
Conduit Nipple, 1-1/4 In Trade Size, Galvanized, Threaded Connection, 1-5/8 In Length, 22 LB/100
$381.73
20
Popularity
Default