Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 3/4", Without Nipples
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$66.57
Each
3-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
$4,611.99
Per 100
6 In. End Cap
$5,298.23
2 In. Poly Plug With Pulling Eye
$220.52
3" Galvanized Pipe Cap
$32.76
1/2 Coupling
$969.67
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:2.5IN, Outside Diameter:3.125IN, Length:4.25IN, Material:Steel
$6,928.62
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1-1/2" Trade Size
$2,160.41
Compression Coupling, 4 In Trade Size, Zinc Plated, 5.395 In Length, 4.04 LB/Ea
$15,954.75
Compression Coupling, 1/2 In Trade Size, Zinc Plated, 1.660 In Length, 0.13 LB/Ea
$482.88
Compression Coupling, 3/4 In Trade Size, Zinc Plated, 1.660 In Length, 0.18 LB/Ea
$386.20
Compression Coupling, 1 In Trade Size, Zinc Plated, 1.934 In Length, 0.25 LB/Ea
$722.03
Compression Coupling, 2 In Trade Size, Zinc Plated, 2.750 In Length, 0.76 LB/Ea
$2,769.77
Compression Coupling, 3 In Trade Size, Zinc Plated, 4.958 In Length, 2.25 LB/Ea
$10,287.83
Eaton Crouse-Hinds Series Myers Ground Hub, Aluminum, 4"
$8,108.53
Eaton Crouse-Hinds Series Myers Ground Hub, Aluminum, 3"
$8,127.83
6 In. DB60 5-Degree Coupling Bell to Bell
$9,565.72
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:5IN, Material:Steel
$13,864.28
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 3-3/8 In Outside Diameter, 2-3/8 In Hole, 5/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Thre
$29.09
20
Popularity
Default