Add More Items
View All Quick Selects
Below you can add an image for 'flex ent coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex A51BAA1 Is A 1 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.
Total Availability: In Stock
Check local availability
Book Price
$153.45
Per 100
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Inside, Non-Metallic Material, Blue, 100 FT Length, 11.69 LB/100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$190.10
Per 100 Feet
Flexible Ent Conduit, 1 In Trade Size, 1.305 to 1.325 In Outside Diameter, 0.999 to 1.059 In Inside, PVC Material, Blue, 10 FT Length, 0.178 LB/FT
$134.74
Cantex A51AGA1 Is A 3/4 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.
$103.91
Ent Flexible Raceway, 1/2 In Trade Size, 0.84 In Outside Diameter, 0.56 In Inside, Non-Metallic Material, 200 FT Length, 9.75 LB/100
$208.43
Emt Set Screw Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 1-3/16 In Length, 1-1/8 In Diameter
$64.01
Cantex A51AEB1 Is A 1/2 In. X 200 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.
$91.74
Cantex A51AGJ1 Is A 3/4 In. X 1000 FT. Reel Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.
$89.77
Ent Flexible Raceway, 1/2 In Trade Size, 0.84 In Outside Diameter, 0.56 In Inside, Non-Metallic Material, 1500 FT Length, 10.5 LB/100
$250.94
Coupling, 1 In Trade Size, 2 In Outside Diameter, 1.313 In Inside, 2 In Length, Gray, 0.0600 LB/Ea
$51.63
Cantex 6141625 Is A 1 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
Ent Flexible Raceway, 1-1/4 In Trade Size, 1.66 In Outside Diameter, 1.402 In Inside, Non-Metallic Material, Blue, 750 FT Length, 0.28 LB/100
$461.20
Ent Flexible Raceway, 1 In Trade Size, 1.315 In Outside Diameter, 1 In Inside, Non-Metallic Material, Blue, 100 FT Length, 18.88 LB/100
$296.00
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Inside, Non-Metallic Material, Blue, 1000 FT Length, 0.15 LB/100
$310.07
3/4" Blue Ent 1000' Reel
Coupling, 2 In Trade Size, 2.688 In Outside Diameter, 2.375 In Inside, 2.688 In Length, Gray, 0.1700 LB/Ea
$125.03
Cantex A51BCN1 Is A 1-1/2 In. X 750 FT. Reel Of Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.
$409.90
Cantex 6141628 Is A 2 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
Emt Set Screw Coupling, 3/4 In Trade Size, Zinc Plated, 1.875 In Length, 0.11 LB/Ea
$100.18
Emt Compression Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 2 In Length, 1-9/32 In Diameter, 0.001 LB/Ea
$100.59
20
Popularity
Default