Search Results for "l13-30p"

1-20 of 120
HBL2715SW - WDK

Watertight Safety-Shroud®, Locking Devices, Twist-Lock®, Flanged Inlet, 30A 125/250V Ac, 3-Pole 4-Wire Grounding, Nema L14- 30P, Screw Terminal, Gray.

  • MFR Part #: HBL2715SW
  • Total Availability: 11
  • Manufacturer: WDK
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,059.10) ·
HBL2715SW - Hubbell Incorporated Delaware

Total Availability: In Stock

THQP130 - Ge

Molded Case Circuit Breaker, Feeder Type; 0.5 Inch Width X 2-3/8 Inch Depth X 3-9/32 Inch Height Size; Load Center Used On; 8 to 4 Awg (Copper/Aluminum) Wire Size; Ul, Federal Specification WC-375B Approval; 120/240 Volt Ac Voltage Rating

  • MFR Part #: THQP130
  • Total Availability: 41
THQP130 - Breakers Unlimited

Total Availability: In Stock

L1630P - Legrand-Pass & Seymour

Locking Device Turnlock Plug, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB

  • MFR Part #: L1630-P
  • Total Availability: 582
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($448.41) ·
L1630P - Pass & Seymour/Legrand

Total Availability: In Stock

CCP130CC - Eaton Bussmann Series

Eaton Bussmann Series RD Non-Fused Rotary Disconnect Switch, Standard Switch, Front Handle Operation, 600V, 1200A, Non-Fused Disconnect Switch, CCP-1-30CC

  • MFR Part #: CCP-1-30CC
  • Available from manufacturer.
  • Manufacturer: Eaton Bussmann Series
  • Find: Similar Items
  • Pkg Sizes: 6 ($226.38) ·
CCP130CC - Bussmann Fuses

Total Availability: Available from manufacturer.

LV130Z - Taymac

Raco LV130Z 1G WP Cluster CVR (3) 1

  • MFR Part #: LV130Z
  • Total Availability: 1
  • Manufacturer: Taymac
  • Find: Similar Items
  • Pkg Sizes: 10 ($54.30) ·
LV130Z - Hubbell Incorporated Delaware

Total Availability: In Stock

L1430P - Wiring Device-Kellems

Locking Devices, Select Spec Twist-Lock®, Commercial/Industrial, Male Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, Black

  • MFR Part #: L1430P
  • Total Availability: 65
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($535.80) ·
L1430P - Hubbell Incorporated Delaware

Total Availability: In Stock

L630P - Eaton

Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 250V, Back Wiring, Black, White, Ultra Grip, L6-30, Two-Pole, Three-Wire, Nylon

  • MFR Part #: L630P
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($210.10) ·
L630P - Eaton Wiring Devices

Total Availability: In Stock

LES13Y - Rab Lighting Inc

Led Flood Light, 60000 H Average Life, BR30 Base Type, 1045 LM Brightness (Lumens), Brown, 83 Color Rendering Index, 3000 K Color Temperature, 0.11 A;114 Ma (Driver) Current Rating, Energy Star, Bronze Finish, 147 MM;5-3/4 In Height, IP66 Ip Rating, Led Lamp Type, 1-1/2 In;39 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Surface Mount (Led) Mounting Type, 1 - Lamps, 12 CT Package Quantity, Hardwired Power Source, Ansi

  • MFR Part #: LES13Y
  • Total Availability: 23
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($927.84) ·
LES13Y - Rab Lighting

Total Availability: In Stock

L1530P - Legrand-Pass & Seymour

Locking Device Turnlock Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB

  • MFR Part #: L1530-P
  • Total Availability: 237
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($690.78) ·
L1530P - Pass & Seymour/Legrand

Total Availability: In Stock

L1730P - Legrand-Pass & Seymour

Locking Device Turnlock Plug, 30 A, 600 V Ac, 3 Poles, 4 Wires, Black/White, Thermoplastic, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.35 LB

  • MFR Part #: L1730-P
  • Total Availability: 16
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($609.32) ·
L1730P - Pass & Seymour/Legrand

Total Availability: In Stock

L1430P - Eaton

Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L14-30, Three-Pole, Four-Wire, Nylon

  • MFR Part #: L1430P
  • Total Availability: 1,238
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($383.90) ·
L1430P - Eaton Wiring Devices

Total Availability: In Stock

LP13 - CTS

30MM Legend Plate (On)

  • MFR Part #:
  • Total Availability: 20
LP13 - C3 Controls

Total Availability: In Stock

L830P - Legrand-Pass & Seymour

Turnlok Registered Plug, 3-Wire 30A 480V

  • MFR Part #: L830-P
  • Total Availability: 18
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($588.20) ·
L830P - Pass & Seymour/Legrand

Total Availability: In Stock

L138 - Nsi

Copper Compression Lug, #1 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.209 In Overall Length, 35 KV, 0.06 LB/Ea

  • MFR Part #: L138
  • Total Availability: 435
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($682.87) ·
L138 - Nsi Industries

Total Availability: In Stock

L1230P - Legrand-Pass & Seymour

Locking Device Turnlock Plug, 30 A, 480 V, 3 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB

  • MFR Part #: L1230-P
  • Total Availability: 1
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($688.40) ·
L1230P - Pass & Seymour/Legrand

Total Availability: In Stock

HBLED13A - Rab Lighting Inc

Rab HBLED13A Lflood 13W Cool 12V Bu

  • MFR Part #: HBLED13A
  • Total Availability: 3
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($346.35) ·
HBLED13A - Rab Lighting

Total Availability: In Stock

10250T1322 - Eaton

Eaton 10250T Pushbutton, 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 2, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three Position, Knob, Black Actuator

  • MFR Part #: 10250T1322
  • Total Availability: 30
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($103.32) ·
10250T1322 - Eaton Corp

Total Availability: In Stock

R134A30 - RFR

Refrigerant 134A 30 LB Cylinder

  • MFR Part #:
  • Total Availability: 58
  • Manufacturer: RFR
  • Find: Similar Items
  • Pkg Sizes: 40 ($14,598.80) ·
R134A30 - Summit Refrigerants

Total Availability: In Stock

L13T5HE48GC85DX2 - Keystone

Key KT-LED13T5HE-48GC-850-DX2 13W L

  • MFR Part #: KT-LED13T5HE-48GC-850-DX2 /G2
  • Total Availability: 203
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 25 ($422.00) ·
L13T5HE48GC85DX2 - Keystone Technologies

Total Availability: In Stock

TEY130 - Ge

The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole

  • MFR Part #: TEY130
  • Available from manufacturer.
TEY130 - Industrial Connections &

Total Availability: Available from manufacturer.

HBL2715SW - WDK

Watertight Safety-Shroud®, Locking Devices, Twist-Lock®, Flanged Inlet, 30A 125/250V Ac, 3-Pole 4-Wire Grounding, Nema L14- 30P, Screw Terminal, Gray.

MFR Part #:
HBL2715SW
Manufacturer:
WDK
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
5 Each ($1,059.10)
THQP130 - Ge

Molded Case Circuit Breaker, Feeder Type; 0.5 Inch Width X 2-3/8 Inch Depth X 3-9/32 Inch Height Size; Load Center Used On; 8 to 4 Awg (Copper/Aluminum) Wire Size; Ul, Federal Specification WC-375B Approval; 120/240 Volt Ac Voltage Rating

MFR Part #:
THQP130
Manufacturer:
Ge
Local Availability:
Out Of Stock
Total Availability:
41 Each
Pkg Sizes:
1 Each ($11.00)
L1630P - Legrand-Pass & Seymour

Locking Device Turnlock Plug, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB

MFR Part #:
L1630-P
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
582 Each
Pkg Sizes:
10 Each ($448.41)
CCP130CC - Eaton Bussmann Series

Eaton Bussmann Series RD Non-Fused Rotary Disconnect Switch, Standard Switch, Front Handle Operation, 600V, 1200A, Non-Fused Disconnect Switch, CCP-1-30CC

MFR Part #:
CCP-1-30CC
Manufacturer:
Eaton Bussmann Series
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($226.38)
LV130Z - Taymac

Raco LV130Z 1G WP Cluster CVR (3) 1

MFR Part #:
LV130Z
Manufacturer:
Taymac
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
10 Each ($54.30)
L1430P - Wiring Device-Kellems

Locking Devices, Select Spec Twist-Lock®, Commercial/Industrial, Male Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, Black

MFR Part #:
L1430P
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
65 Each
Pkg Sizes:
10 Each ($535.80)
L630P - Eaton

Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 250V, Back Wiring, Black, White, Ultra Grip, L6-30, Two-Pole, Three-Wire, Nylon

MFR Part #:
L630P
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($210.10)
LES13Y - Rab Lighting Inc

Led Flood Light, 60000 H Average Life, BR30 Base Type, 1045 LM Brightness (Lumens), Brown, 83 Color Rendering Index, 3000 K Color Temperature, 0.11 A;114 Ma (Driver) Current Rating, Energy Star, Bronze Finish, 147 MM;5-3/4 In Height, IP66 Ip Rating, Led Lamp Type, 1-1/2 In;39 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Surface Mount (Led) Mounting Type, 1 - Lamps, 12 CT Package Quantity, Hardwired Power Source, Ansi

MFR Part #:
LES13Y
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
23 Each
Pkg Sizes:
12 Each ($927.84)
L1530P - Legrand-Pass & Seymour

Locking Device Turnlock Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB

MFR Part #:
L1530-P
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
237 Each
Pkg Sizes:
10 Each ($690.78)
L1730P - Legrand-Pass & Seymour

Locking Device Turnlock Plug, 30 A, 600 V Ac, 3 Poles, 4 Wires, Black/White, Thermoplastic, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.35 LB

MFR Part #:
L1730-P
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
10 Each ($609.32)
L1430P - Eaton

Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L14-30, Three-Pole, Four-Wire, Nylon

MFR Part #:
L1430P
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1,238 Each
Pkg Sizes:
10 Each ($383.90)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
1 Each ($3.22)
L830P - Legrand-Pass & Seymour

Turnlok Registered Plug, 3-Wire 30A 480V

MFR Part #:
L830-P
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
10 Each ($588.20)
L138 - Nsi

Copper Compression Lug, #1 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.209 In Overall Length, 35 KV, 0.06 LB/Ea

MFR Part #:
L138
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
435 Each
Pkg Sizes:
50 Each ($682.87)
L1230P - Legrand-Pass & Seymour

Locking Device Turnlock Plug, 30 A, 480 V, 3 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB

MFR Part #:
L1230-P
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
10 Each ($688.40)
HBLED13A - Rab Lighting Inc

Rab HBLED13A Lflood 13W Cool 12V Bu

MFR Part #:
HBLED13A
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($346.35)
10250T1322 - Eaton

Eaton 10250T Pushbutton, 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 2, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three Position, Knob, Black Actuator

MFR Part #:
10250T1322
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
1 Each ($103.32)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
58 Each
Pkg Sizes:
40 Each ($14,598.80)
L13T5HE48GC85DX2 - Keystone

Key KT-LED13T5HE-48GC-850-DX2 13W L

MFR Part #:
KT-LED13T5HE-48GC-850-DX2 /G2
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
203 Each
Pkg Sizes:
25 Each ($422.00)
TEY130 - Ge

The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole

MFR Part #:
TEY130
Manufacturer:
Ge
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($216.66)

Begin Live Chat