Add More Items
View All Quick Selects
Below you can add an image for 'rigid locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Locknut, Material Of Construction: Steel, Nut Type: Locknut, Thread Size: 3/8 In, Height: 0.13 In, Width: 0.94 In, Size: 3/8 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa Certified 065178, Nema FB-1, For Rigid Condui
Total Availability: In Stock
Check local availability
Book Price
$103.27
Per 100
3 Inch, Steel Locknut-Zinc Plated, For Use With Rigid/Imc Conduit
$1,026.00
1 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
$609.22
Locknut, 1 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 1-3/4 In Diameter
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$66.67
Locknut, 3 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 4-1/8 In Diameter
$537.78
Locknut, 2-1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 2-7/8 In Diameter
$491.11
1/2 Inch Steel Locknut For Use With Rigid/Imc Conduit
$108.29
Locknut, 3-1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 4-5/8 In Diameter
$873.33
Locknut, 4 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 5-1/4 In Diameter
$1,002.22
1/2 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
$222.01
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 2-7/8 In Diameter
$185.56
Sealing Locknut, Zinc Plated, Steel, 1 In Trade Size, 0.04 LB/Ea
$430.40
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 3/4"
$464.05
Rigid Conduit Lock Nut, Steel Material; 11-1/2 Tpi Threaded Installation; 2.95 Inch Diameter; 0.14 Inch Thickness; 250 Per Case Standard Package; 2 Inch Trade Size
$72.20
3/4 Inch, Steel Locknut-Zinc Plated, For Use With Rigid/Imc Conduit
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1.40
Each
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 2"
$1,007.26
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 1-1/2"
$653.82
Eaton Crouse-Hinds Series SL Sealing Locknut, Rigid/Imc, Malleable Iron, 3-1/2"
$4,783.01
3/4 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
$351.78
2-1/2" Conduit Steel Locknuts Non-Usa
$394.02
20
Popularity
Default