Add More Items
View All Quick Selects
Below you can add an image for 'rocker switch decorator switch' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Decorator Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Rocker Actuator, Wall Mount, 1.3 (L) X 1.06 (W) X 3.531 (H) In, 0.2 LB
Available now at Lafayette: In Stock
Total Availability: In Stock
Lafayette Availability: In Stock
Book Price
$1,827.84
Per 100
Eaton Led Nightlight With Switch, Auto-GRND/Led Nightlight, Decorator, #14 - #12 Awg, 15A, Residential, 120V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, WHT, -20-60?C, 1-Pole, Photo, DPLX, Thermoplas, PVC, 1W
Check local availability
$37.07
Each
Combination Switch and Receptacle, Decorator Type; White Color; Ul 20/498, Ul (Canada and Us) Approval; 120/125 Vac 15 Ampere Single Pole Rocker Switch Type; Back, Side Wiring; No Wall Plate Included
$1,970.00
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, White, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.17 LB
$3.57
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, White, Screw Connection, 0.21 LB
$5.37
Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Commer, 120/277V Switch, 125V Recept, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, WHT, 5-15R, -20-60?C, DPLX, Thermoplas, PVC
$17.49
Decorator Wall Mounted Control, 120 V, 15 A, Rocker Switch, Wall Mount, Plastic Housing Material, Ivory, 0.35 LB/Ea
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$27.70
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Thermoplastic, Heavy Duty Brass Contact Material, Gray, Screw Connection, Toggle Actuator, 1.44 (W) X 0.97 (D) X 3.81 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature
Decorator Switch, 1 Pole, 4 Ways, 15 A, 120/277 V Ac, Thermoplastic, Light Almond, Screw Connection, 1.44 (W) X 1.38 (D) X 3.81 (H) In
$19.52
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, Light Almond, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.2 LB
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Brass Contact Material, Light Almond, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.15 LB
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Brass Contact Material, White, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.15 LB
Decorator Switch, 1 Pole, 4 Ways, 15 A, 120/277 V Ac, Thermoplastic, White, Screw Connection, 1.44 (W) X 0.97 (D) X 4.19 (H) In
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, BLK, -20-60?C, (2) 1-Pole, DPLX, Thermoplas, Polycrb, PVC
$23.61
Decorator Switch, 2 Poles, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Brass Contact Material, Brown, Screw Connection, Toggle Actuator, Flush Mount, 8.1 (L) X 4.4 (W) X 2 (D) In, -20 °C Operating Temperature, +60 °C Operating Temperature
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Brass Contact Material, Ivory, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.45 LB
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas, Polycrb, PVC
$30.52
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, Ivory, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.17 LB
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, WHT, -20-60?C, (2) 3-Way, DPLX, Thermoplas, Polycrb, PVC
$35.07
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Ivory, Screw Connection, 0.15 LB
20
Popularity
Default