Add More Items
View All Quick Selects
Below you can add an image for 'solar led' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Speciality Led Lamp, 80, 5000 K, 760 LM Brightness (Lumens), 9 W, 120 V, 15000 H Average Life, Medium Screw-In Base, Non Dimmable, 4.45 In Length, 60 W, 3 Yr Warranty
Total Availability: In Stock
Check local availability
Book Price
$4.21
Each
Solar Barn Light, 3000 Lumens, 5000K, Motion Plus Dusk-to-Dawn, Gray.
$154.99
Led Compact Folding Camo Worklight
Total Availability:
Total Availability: Out of Stock
$42.50
This item is no longer available. Click to view alternate items.
Solar Barn Light, 10000 Lumen, 5000K, Motion Plus Dusk to Dawn, Gray
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$299.81
Syl LED10T8L48FG841SUBG7/79546 Led1
$15.03
Led A19, 8.5W 80CRI, 800 Lumen, 2700K, 11000 Life, E26 Mediumbase, Frosted Finish
$2.61
Speciality Led Lamp, 80, 2700 K, 760 LM Brightness (Lumens), 9 W, 120 V, 15000 H Average Life, Medium Screw-In Base, Non Dimmable, 4.45 In Length, 60 W, 3 Yr Warranty
Solar Wedge Light, 800 Lumens (Nominal), 4000K CCT, Bronze Finish
$43.99
Compact Folding Led Camo Worklight
$74.90
Solar Wedge Light, 800 Lumens (Nominal), 4000K CCT, White Finish
A19 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
$8.74
Led PAR38 Lamp, 40 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 150 W
$27.02
Led A19 8.5W, 80CRI, 800 Lumen, 5000K, 11000 Life
The Edge-Lit Ledme Round Button Light Is Designed For Recessed or Surface Mounted Installations, Delivering Strong Evenly Distributed Light Output With The Latest In Led Technology. Class Ii, 24V Remote and Plug-In Transformers Allow Up to 12 Button Lights to Be Wired Together. Available With Black, White, or Brushed Nickel Finish. Includes 72" Of Wire, Button Lights Can Be Wired In A Series to One Another Up to The Maximum Load On The Power Supply Used.
$74.99
Led BR40, 12.5W, Dimmable, 90CRI, 1100 Lumen, 4000K, 25000 Life, E26 Medium Base, Frosted Finish
$8.49
100W Led 400W MH Retrofit
Total Availability: Available from manufacturer.
$149.82
80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmabl E.80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmable.
$233.98
Ge Lighting, Led Bright Stik, 15 WTT, 120 V, Initial:1600 LM, Led, Cylindrical, 15000 HR Average Life, 2700 K
$9.47
Led BR30, 9W, Dimmable, 80CRI, 800 Lumen, 3000K, 25000 Life
$5.09
20
Popularity
Default