Add More Items
View All Quick Selects
Below you can add an image for 'surge strip' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Surge Protector, Black, 4 FT Length, 6 CT Package Quantity
Available now at Pearland: In Stock
Total Availability: In Stock
Pearland Availability: In Stock
Book Price
$37.32
Per Foot
7 Outlet + Telephone 15A 120V Surge Strip
Check local availability
$31.88
7 Outlet Surge Strip 1250J 4FT Cord Black
Surge Protector, 4 FT Length, 1 CT Package Quantity
$19.06
Protect It! 12-Outlet Surge Protector, 8 FT. (2.43 M) Cord, 4320 Joules, Tel/Modem/Coax Protection, 2 Usb Ports, Black
$51.85
Each
Smart Strip 10 Outlet
$30.72
Coax Surge Protector
$92.06
Surge Arrestor, Surge Arrestor, Plug-On Mount, 60 V (1 Phase);120 V (2 Phase), 6 In Overall Length, 0.51 In Overall Width, 2.5 In Overall Height, 0.6 LB/Ea
Total Availability:
Total Availability: Out of Stock
$96.69
This item is no longer available. Click to view alternate items.
Module Assembly Surge 170V
$215.00
Plug On Surge Arrestor, 200 V;400 V, 0.67 LB/Ea
$84.90
Module Assembly Surge 50V
$129.07
Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
Total Availability: Available from manufacturer.
$3,123.90
Wall Mount Bracket, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class Mov Class Type, Made In Usa, 2 - Poles, 1 CT;25 PK Package Quantity
$144.80
Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
$4,524.88
Surge Protection Device, CVX100 Series, 100 Kaic, 100/200V, 120/240V, Includes Ground, 300 L-L, 150L-N, 150 L-G, 150 N-G Operating Voltage, Split Single-Phase, Three-Wire
$919.80
Surge Module Suppressor, 120/240 V Ac, 108 Ka, 7 X 5 X 2.5 In Size, 60 HZ, 1.03 LB
$333.87
Surge Protection Device, CVX100 Series, 100 Kaic, 380V, 400V, 415V, 440V, 480V, Includes Ground, 1100 L-L, 550 L-G Operating Voltage, Three-Phase, Three-Wire
$1,091.22
Surge Protection Device, CVX100 Series, 100 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 150L-G, 150 N-G, Operating Voltage, Three-Phase, Four-Wire
Ready to ship from Deer Park: In Stock
Deer Park Availability: Out Of Stock
$962.52
Eaton Innovative Technology Protector Surge Protective Device, Surge Protection Device, SP1 Series, 50 Kaic, 120/208 Wye, 300 L-L, 150 L-N Operating Voltage, Three-Phase
$312.26
20
Popularity
Default