Add More Items
View All Quick Selects
Below you can add an image for 'wall lantern' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Lantern, 60 W, 120 V, Black, 14-3/4 In Height, 8-3/8 In Length, 5-1/4 In Width, 3 LB
Total Availability: In Stock
Check local availability
Book Price
$94.43
Each
Wall Lantern, 75 W, 120 V, Black, Steel Housing Material, 4-1/2 In (Back Plate) Diameter, 7-1/4 In Height, 5-1/2 In Length, 4-1/2 In Width, 1.5 LB
$19.22
The Paintable Ceramic Sconces One Light Outdoor Wall Fixture In Unfinished Ceramic Is An Energy Star Qualified Lighting Fixture That Uses Led Bulbs to Save You Both Time and Money. Our Outdoor Ceramic Sconces Are Crafted Of Durable Tough Ceramic and Come Unfinished, Allowing You to Paint Them Your Desired Color. These Sconces Also Direct Light Downward, Below A 90 Degree Plane, For Neighbor and Sky Friendly Illumination.
$99.98
Incorporate A Flawless Lighting Experience That Fills Your Home With An Understated Elegance and Rustic Charm With This Wall Lantern. This Farmhouse-Inspired Masterpiece Cradles Clear Beveled Glass Panes Just Right For Offering A Warm, Welcoming Glow to Your Friends and Family. A Traditional Lantern Frame With A Beautiful Black Finish Houses The Light Bases In This Timeless Design.
$208.00
An Outdoor "Jelly Jar" Utility Wall Lantern Featuring A White Powder-Coated Finish and Clear Marine Glass. The Fixture Is Wet Location Listed and Ideal For Outdoor Spaces. The Glass Shape Is A Reminder Of The Old-Fashioned Jelly Jars.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
Wall Lantern, 100 W, 120 V, Textured Black, Die-Cast Aluminum Housing Material, 16 In Height, 11-1/4 In Length, 9-3/8 In Width, 7 LB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$178.00
Incandescent Wall Mount Light Fixture, Lantern Type; 6.5 Inch W X 7 Inch D X 11 Inch H Size; Black Finish; Ul, Csa Approval; No Lamp Included; Medium Base Incandescent Lamp Type; 60 W Lamp Wattage; Die Cast Aluminum Housing Material
$42.43
Lantern Battery, Lantern Heavy Duty Type; 2.685 Inch; 4.528 Inch; 6 Volt Voltage Rating; Spring Terminal Type; Rayovac Brand; Shell Material Plastic; Temperature Rating -30 to 55 Deg C; Application Industrial; Applicable Standard Ansi/Neda, Epa
$6.80
Coach Lantern With Clear, Flat Glass and Black Back Panel.
$45.76
2000 Lumen Rechargeable Lantern
$91.60
The Tork ZB124WP Wall Plate Button-Style Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Plate, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Sign
$46.65
6V Heavy Duty Lantern Battery
$4.38
This item is no longer available. Click to view alternate items.
20
Popularity
Default