1-9 of 13
668RP - Nutone

Ventilation Fan with Light, Cold Rolled Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 2 A, 70 cfm Air Flow, Incandescent Lamp, 100 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 9-7/8 in (L) x 16-1/4 in (W) Grill Size, Cold Rolled Galvanized Steel Housing Material, Rectangular Housing Shape, 7-7/8 in Overall Length, 14-3/4 in Overall Width, 5-5/8 in Overall Height, 4 in Duct Diameter, Exhaust, 7.4 lb

  • MFR Part #: 668RP
  • Total Availability: 4
  • Manufacturer: Nutone
  • Find: Similar Items
  • Pkg Sizes: 1 ($154.23) ·
668RP - Broan/Nutone LLC

Total Availability: In Stock

AE110 - Broan

Ventilation Fan, 26 Gauge Rugged Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 23.4 W, 0.3 A, 110 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Square Grill Shape, 11-1/2 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Square Housing Shape, 10 in Overall Length, 9-1/4 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.8 lb

  • MFR Part #: AE110
  • Colorado Springs Availability: 12
  • Total Availability: 226
  • Manufacturer: Broan
  • Find: Similar Items
  • Pkg Sizes: 1 ($145.67) ·
AE110 - Broan/Nutone LLC

Available now at Colorado Springs: In Stock

Total Availability: In Stock

AE110L - N/A

BATH FAN AND LIGHT, CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AT 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 WATT LAMP WATTAGE

  • MFR Part #: AE110L
  • Colorado Springs Availability: 2
  • Total Availability: 55
  • Manufacturer: N/A
  • Find: Similar Items
  • Pkg Sizes: 1 ($167.10) ·
AE110L - Broan/Nutone LLC

Available now at Colorado Springs: In Stock

Total Availability: In Stock

AE80B - Broan

Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 26.9 W, 0.3 A, 80 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 9-1/4 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.75 lb

  • MFR Part #: AE80B
  • Colorado Springs Availability: 9
  • Total Availability: 707
  • Manufacturer: Broan
  • Find: Similar Items
  • Pkg Sizes: 1 ($106.77) ·
AE80B - Broan/Nutone LLC

Available now at Colorado Springs: In Stock

Total Availability: In Stock

A80 - Broan

Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 43.1 W, 0.37 A, 80 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.75 lb

  • MFR Part #: A80
  • Total Availability: 218
  • Manufacturer: Broan
  • Find: Similar Items
  • Pkg Sizes: 1 ($105.06) ·
A80 - Broan/Nutone LLC

Total Availability: In Stock

690RA - Broan-Nutone

Housing Pack. Housing for 695RB and 696RNB

  • MFR Part #: 690RA
  • Total Availability: 97
  • Manufacturer: Broan-Nutone
  • Find: Similar Items
  • Pkg Sizes: 6 ($92.88) ·
690RA - Broan/Nutone LLC

Total Availability: In Stock

696RNB - Broan-Nutone

Finish Pack. Fan Motor/Grille Assembly. 50 CFM, 4.0 Sones. Uses 690RA housing pack.

  • MFR Part #: 696RNB
  • Total Availability: 2
  • Manufacturer: Broan-Nutone
  • Find: Similar Items
  • Pkg Sizes: 6 ($99.00) ·
696RNB - Broan/Nutone LLC

Total Availability: In Stock

AE80BL - Broan

BATH FAN AND LIGHT, CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT VOLTAGE RATING; 0.5 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 WATT LAMP WATTAGE

  • MFR Part #: AE80BL
  • Total Availability: 45
  • Manufacturer: Broan
  • Find: Similar Items
  • Pkg Sizes: 1 ($127.89) ·
AE80BL - Broan/Nutone LLC

Total Availability: In Stock

A110 - Broan

Bath Ventilation Fan, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 47.3 W, 0.4 A, 110 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.9 lb

  • MFR Part #: A110
  • Total Availability: 316
  • Manufacturer: Broan
  • Find: Similar Items
  • Pkg Sizes: 1 ($104.72) ·
A110 - Broan/Nutone LLC

Total Availability: In Stock

668RP - Nutone

Ventilation Fan with Light, Cold Rolled Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 2 A, 70 cfm Air Flow, Incandescent Lamp, 100 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 9-7/8 in (L) x 16-1/4 in (W) Grill Size, Cold Rolled Galvanized Steel Housing Material, Rectangular Housing Shape, 7-7/8 in Overall Length, 14-3/4 in Overall Width, 5-5/8 in Overall Height, 4 in Duct Diameter, Exhaust, 7.4 lb

MFR Part #:
668RP
Manufacturer:
Nutone
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($154.23)
AE110 - Broan

Ventilation Fan, 26 Gauge Rugged Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 23.4 W, 0.3 A, 110 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Square Grill Shape, 11-1/2 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Square Housing Shape, 10 in Overall Length, 9-1/4 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.8 lb

MFR Part #:
AE110
Manufacturer:
Broan
Local Availability:
In Stock
Total Availability:
226 Each
Pkg Sizes:
1 Each ($145.67)
AE110L - N/A

BATH FAN AND LIGHT, CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AT 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 WATT LAMP WATTAGE

MFR Part #:
AE110L
Manufacturer:
N/A
Local Availability:
In Stock
Total Availability:
55 Each
Pkg Sizes:
1 Each ($167.10)
AE80B - Broan

Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 26.9 W, 0.3 A, 80 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 9-1/4 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.75 lb

MFR Part #:
AE80B
Manufacturer:
Broan
Local Availability:
In Stock
Total Availability:
707 Each
Pkg Sizes:
1 Each ($106.77)
A80 - Broan

Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 43.1 W, 0.37 A, 80 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.75 lb

MFR Part #:
A80
Manufacturer:
Broan
Local Availability:
Out Of Stock
Total Availability:
218 Each
Pkg Sizes:
1 Each ($105.06)
690RA - Broan-Nutone

Housing Pack. Housing for 695RB and 696RNB

MFR Part #:
690RA
Manufacturer:
Broan-Nutone
Local Availability:
Out Of Stock
Total Availability:
97 Each
Pkg Sizes:
6 Each ($92.88)
696RNB - Broan-Nutone

Finish Pack. Fan Motor/Grille Assembly. 50 CFM, 4.0 Sones. Uses 690RA housing pack.

MFR Part #:
696RNB
Manufacturer:
Broan-Nutone
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
6 Each ($99.00)
AE80BL - Broan

BATH FAN AND LIGHT, CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT VOLTAGE RATING; 0.5 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 WATT LAMP WATTAGE

MFR Part #:
AE80BL
Manufacturer:
Broan
Local Availability:
Out Of Stock
Total Availability:
45 Each
Pkg Sizes:
1 Each ($127.89)
A110 - Broan

Bath Ventilation Fan, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 47.3 W, 0.4 A, 110 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.9 lb

MFR Part #:
A110
Manufacturer:
Broan
Local Availability:
Out Of Stock
Total Availability:
316 Each
Pkg Sizes:
1 Each ($104.72)

Begin Live Chat