Products by Ideal (9)
Products by Ideal (9)
1-9 of 17
44916 - Ideal

Ideal, Padlock, Lockout, Lock Material: Xenoy Body, Color: Blue, Width: 1-1/2 In, Shackle Diameter: 1/4 In, Finish: Non-Conductive, Lightweight Xenoy Body

  • MFR Part #: 44-916
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($35.45) ·
44916 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.45

Each

QTY:
Each
Add
44907 - Ideal

Ideal, Padlock, Steel, Hasp Clearance: 2 In, Hasp Diameter: 9/32 In, Lock Material: Steel Case, Color: Red Bumper, Width: 1-1/2 In, Includes: Two Keys, Finish: Nickel-Plated Shackle In

  • MFR Part #: 44-907
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($37.88) ·
44907 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.88

Each

QTY:
Each
Add
44957 - Ideal

Circuit Breaker Lockout, Standard and Double Toggles Breaker, Rohs Compliant

  • MFR Part #: 44-957
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($18.69) ·
44957 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.69

Each

QTY:
Each
Add
44808 - Ideal

Ideal, Cable Lockout, Adjustable, Material: Steel Cable, Thermoplastic Body, Insulation: Insulated, Size: 1/4 In, Length: 6 FT, Finish: Clear Vinyl Coating, Cable Type: Flexible Multi-Stranded

  • MFR Part #: 44-808
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($63.25) ·
44808 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$63.25

Each

QTY:
Each
Add
44956 - Ideal

Ideal 44-956 Lockout, Tall & Wide BR

  • MFR Part #: 44-956
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($26.42) ·
44956 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.42

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
44970 - Ideal

Ideal, Lockout or Tagout Kit, Basic, Material: Nylon Zipper, Number Of Pieces: 15, Includes: (2) 44-810 Hinged Single-Pole Breaker Lockouts, (1) 44-809 Universal 277V Breaker Lockout/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-906 3/4 In Red Padlock, (1) 44-800 1 In Safety Lockout Hasp, (5) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-783 Universal Multi-Pole Breaker Lockout, (1) 110V Plug Lockout, (1) Ia-3240 Zipper Pouch

  • MFR Part #: 44-970
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($237.46) ·
44970 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$237.46

Each

QTY:
Each
Add
44800 - Ideal

Ideal, Lockout Hasp, Safety, Lock Material: Anodized Aluminum Alloy, Legend: Do Not Operate, Finish: Vinyl Coated

  • MFR Part #: 44-800
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($49.25) ·
44800 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.25

Each

QTY:
Each
Add
44801 - Ideal

Ideal, Lockout Hasp, Safety, Lock Material: Anodized Aluminum Alloy, Jaw Diameter: 1-1/2 In, Finish: Vinyl Coated

  • MFR Part #: 44-801
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($39.36) ·
44801 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.36

Each

QTY:
Each
Add
44906 - Ideal

Ideal, Padlock, Steel, Hasp Clearance: 3/4 In, Hasp Diameter: 9/32 In, Lock Material: Steel Case, Color: Red Bumper, Width: 1-1/2 In, Includes: Two Brass Keys, Finish: Nickel-Plated Shackle In

  • MFR Part #: 44-906
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($28.57) ·
44906 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.57

Each

QTY:
Each
Add
44916 - Ideal

Ideal, Padlock, Lockout, Lock Material: Xenoy Body, Color: Blue, Width: 1-1/2 In, Shackle Diameter: 1/4 In, Finish: Non-Conductive, Lightweight Xenoy Body

MFR Part #:
44-916
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($35.45)
44907 - Ideal

Ideal, Padlock, Steel, Hasp Clearance: 2 In, Hasp Diameter: 9/32 In, Lock Material: Steel Case, Color: Red Bumper, Width: 1-1/2 In, Includes: Two Keys, Finish: Nickel-Plated Shackle In

MFR Part #:
44-907
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($37.88)
44957 - Ideal

Circuit Breaker Lockout, Standard and Double Toggles Breaker, Rohs Compliant

MFR Part #:
44-957
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($18.69)
44808 - Ideal

Ideal, Cable Lockout, Adjustable, Material: Steel Cable, Thermoplastic Body, Insulation: Insulated, Size: 1/4 In, Length: 6 FT, Finish: Clear Vinyl Coating, Cable Type: Flexible Multi-Stranded

MFR Part #:
44-808
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($63.25)
44956 - Ideal

Ideal 44-956 Lockout, Tall & Wide BR

MFR Part #:
44-956
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($26.42)
44970 - Ideal

Ideal, Lockout or Tagout Kit, Basic, Material: Nylon Zipper, Number Of Pieces: 15, Includes: (2) 44-810 Hinged Single-Pole Breaker Lockouts, (1) 44-809 Universal 277V Breaker Lockout/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-906 3/4 In Red Padlock, (1) 44-800 1 In Safety Lockout Hasp, (5) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-783 Universal Multi-Pole Breaker Lockout, (1) 110V Plug Lockout, (1) Ia-3240 Zipper Pouch

MFR Part #:
44-970
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($237.46)
44800 - Ideal

Ideal, Lockout Hasp, Safety, Lock Material: Anodized Aluminum Alloy, Legend: Do Not Operate, Finish: Vinyl Coated

MFR Part #:
44-800
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($49.25)
44801 - Ideal

Ideal, Lockout Hasp, Safety, Lock Material: Anodized Aluminum Alloy, Jaw Diameter: 1-1/2 In, Finish: Vinyl Coated

MFR Part #:
44-801
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($39.36)
44906 - Ideal

Ideal, Padlock, Steel, Hasp Clearance: 3/4 In, Hasp Diameter: 9/32 In, Lock Material: Steel Case, Color: Red Bumper, Width: 1-1/2 In, Includes: Two Brass Keys, Finish: Nickel-Plated Shackle In

MFR Part #:
44-906
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($28.57)

Begin Live Chat