Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Low-Profile, Two-Piece Raceway With Durable, Textured PVC Ivory or White Finishes. Available In 5' (1.52M) Lengths. Packed 100' (3.05M) Per Carton. Supplied With Wide Adhesive Tape Along Its Entire Length. White
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2.92
Each
Low-Profile, Two-Piece Raceway With Durable, Textured PVC Ivory or White Finishes. Available In 5' (1.52M) Lengths. Packed 50' (1.5SM) Per Carton. Supplied With Wide Adhesive Tape Along Its Entire Length. Ivory
$3.79
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 1-1/8 In Width, 5/8 In Height, 0.13 LB
Nacogdoches Availability: In Stock
$2.90
Per Foot
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 13/16 In Width, 1/2 In Height, 0.09 LB
$2.56
Cover Snaps Onto Base - No Screws Required. Cover Has Twistouts On All Sides. Rectangular Ko In Base For Extenstion to Wall Box. Used With 2700, 2800, 2900 and NM2000 Series Raceways. 4 3/4" L X 3" W X 1 3/4" D (121MM L X 76MM W X 44MM D). 1-Gang. Ivory
$5.76
For Shallow Switches and Receptacles. Base Has Rectangular Ko. White
$5.97
2300 Series T Fitting.For Branching Of Raceway Running At Right Angles. Finish - Ivory
$318.85
Per 100
2300 Series Internal Elbow. For Right Angle Turns Around Internal Corners. Finish - Ivory
$281.53
Device Box Fitting, 1 Gang, PVC Material, Ivory, Textured Ivory, 600 V (Ul)/300 V (Csa), 3 In Length, 1-3/8 In Width, 4-3/4 In Height, 0.27 LB
$620.00
9
Popularity
Default