Add More Items
View All Quick Selects
Below you can add an image for 'Satco' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Compact Fluorescent Lamp, E26 Medium Screw Base, T2 Bulb Shape, 82, 12000 H Average Life, 2700 K, Warm White, 120 V, 13 W, 900 LM Brightness (Lumens), Non Dimmable, Instant, 1.81 In Diameter, 4.13 In Length
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3.60
Each
Compact Fluorescent Lamp, E26 Medium Screw Base, R40 Bulb Shape, 82, 10000 H Average Life, 2700 K, Warm White, 120 V, 23 W, 1090 LM Brightness (Lumens), Non Dimmable, Instant, 5.00 In Diameter, 6.5 In Length
$6.50
Compact Fluorescent Lamp, E26 Medium Screw Base, T5 Bulb Shape, 85, 10000 H Average Life, 4100 K, Cool White, 120 V, 105 W, 7000 LM Brightness (Lumens), Non Dimmable, Instant, 4-5/16 In Diameter, 10.75 In Length
$33.16
Compact Fluorescent Lamp, E26 Medium Screw Base, T2 Bulb Shape, 82, 12000 H Average Life, 4100 K, Cool White, 120 V, 23 W, 1600 LM Brightness (Lumens), Non Dimmable, Instant, 2.13 In Diameter, 4.88 In Length
$7.51
Satco S7274 23BR38/E26/2700K/120V/1
$9.97
Compact Fluorescent Globe Lamp, Designation: 15G25/27, 120 V, 15 WTT, G25 Shape, E26 Medium Base, 10000 HR, Lumens: 820 LM Initial, 2700 Deg K Color Temperature, Warm White 82 Cri, 4-23/32 In Length, 3-7/16 In Diameter
$8.54
9
Popularity
Default