Add More Items
View All Quick Selects
Below you can add an image for 'Satco' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led Par Lamp, Designation: 17PAR38/Led/40'/3000K/120V, 120 V, 17 WTT, PAR38 Shape, E26 Medium Base, 25000 HR, Lumens: 1200 LM Initial, 3000 Deg K Color Temperature, Warm White 80 Cri, 40 Deg Beam Angle, 5-3/16 In Length, 4-3/4 In Diameter
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$22.86
Each
Par Led, Designation: 4.5W Led PAR16 Reflector - 40' Beam Spread - Medium Base - 3000K - 120V
$9.40
Led PAR20 Lamp, 40 ° Beam Angle, 80, 3000 K, 600 LM Brightness (Lumens), 7 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 2.5 In Diameter, 3-1/32 In Length, 50 W, 3 Yr Warranty
$4.22
Led PAR38 Lamp, 40 ° Beam Angle, 80, 3000 K, 1700 LM Brightness (Lumens), 15 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 4.75 In Diameter, 5.19 In Length, 50 W, 3 Yr Warranty
$10.23
Led PAR38 Lamp, 60 ° Beam Angle, 80, 5000 K, 1000 LM Brightness (Lumens), 15 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 4.75 In Diameter, 5.19 In Length, 50 W, 3 Yr Warranty
Satco S9407 7PAR20/Led/40'/3500K/12
Total Availability: Out of Stock
Led PAR38 Lamp, 40 ° Beam Angle, 80, 5000 K, 1700 LM Brightness (Lumens), 15 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 4.75 In Diameter, 5.19 In Length, 50 W, 3 Yr Warranty
Led PAR38 Lamp, 60 ° Beam Angle, 80, 3500 K, 1000 LM Brightness (Lumens), 15 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 4.75 In Diameter, 5.19 In Length, 50 W, 3 Yr Warranty
9
Popularity
Default