Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.4 - 0.5 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.61 In Throat Inside Diameter, 9/16 In Thread Length, Dimensi
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,389.50
Per 100
Oz-Gedney Thread Lubricant, Size: 8 Oz, Can, Lubricant Type: Antigalling, -40 to 600 Deg F Working Temperature, For Use Between Any Threaded Joint to Help Prevent Seizing and Galling
$81.97
Each
Handy Box Cover, Steel, Galvanized, 1 Gang, Rectangular, 2 Knockouts, Surface Mount, 2-1/8 In (Box) Width, 4 In (Box) Height, 8 LB/100
$331.40
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 18.14 LB/100
$1,276.06
Liquid Tight 90°Connector, 1/2 In Trade Size, Zinc Electroplated;Chromate and Epoxy Powder Coat/Zinc Electroplate, 90° Connection Orientation, 1.25 In Diameter, Insulated, 1/2 In NPT Thread Size, Threaded Connection, 23 LB/100
$1,439.86
Square Cover, Steel, Pre-Galvanized, 6 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1 In Height, 9.07 LB/100
$333.84
Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 1 Hub, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2 LB/Ea
$37.67
90° Capped Elbow, 3/4 In Trade Size, Elby Model, Angle Shape, Female Connection, 0.86 LB/Ea
$38.40
Masonry Box, Pre-Galvanized, 44 Cu.In Capacity, 2 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 16 Knockouts, Screw Mount, 3-3/4 In Length, 3-5/8 In Width, 3-1/2 In Height, 57.15 LB/100
$2,775.00
Emt Compression Coupling, 1-1/4 In Trade Size, 6000S Model, Zinc Plated, 2.50 In Length, 1.69 In Diameter, 88.00 LB
$855.32
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 19.96 LB/100
$1,780.73
Emt Compression Coupling, 2 In Trade Size, 6000S Model, Zinc Plated, 2.50 In Length, 2.38 In Diameter, 149.00 LB
$1,690.99
Watertight Hub, 3/4 In Trade Size, Hub Model, Insulated, 0.64 In Thread Length, 1.81 In Hub Size, 0.94 In Length, 1.69 In Diameter, 1.13 In Knockout Size, 0.26 LB/Ea
$1,301.82
Sealing Gasket, Trade Size: 1/2 In, Material: Steel Backed Neoprene, Standard: Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, For Liquidtight Flexible Metal Conduit
$258.05
Square Box, Pre-Galvanized, 42 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 43.99 LB/100
$2,441.71
Cover, Zinc Electroplated, Form 35 Body Type, 1/2 In Trade Size, Screw, 0.04 LB/Ea
$5.80
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
$1,931.18
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:6.8ci
$3,395.26
Conduit Outlet Body, Epoxy Powder Coated, 2 In Trade Size, 71.20 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 10.20 In Length, 3.10 In Width, 4.50 In Height, 2 LB/Ea
$9,395.76
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, TB Configuration, 6.06 In Length, 1.56 In Width, Threaded, 1.25 LB/Ea
$27.71
20
Popularity
Default