Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Clamp, Cable Size: 3/4 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 3/4 In Width X 1.22 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and E
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$165.45
Per 100
Union, 3/4 In Trade Size, Uny Model, Zinc Electro-Plated, Threaded Connection, 2.16 In Length, 1.75 In Diameter, 0.42 LB
$29.01
Each
Appleton Clamp Back, Size: 3/4 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 2-1/2 In, Width: 1.13 In, Height: 1/2 In, Bolt Diameter: 1/4 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc An
$253.79
Universal Drain and Breather, Size: 1/2 In, Material: Stainless Steel, Mounting: Top and/or Bottom Of Enclosure Housing, Enclosure: Nema 3R, Finish: Natural Stainless Steel, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Numb
$72.35
Liquid Tight Straight Connector, 2 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 2.50 In Length, 3.19 In Diameter, Insulated, 2 In NPT Thread Size, Threaded Connection, 165 LB/100
$8,223.07
Conduit Outlet Body, Epoxy Powder Coated, 1-1/2 In Trade Size, 33.80 Cu.In Capacity, 90 ° Angle, 1-1/2 In Hub Size, 7.81 In Length, 2.49 In Width, 3.89 In Height, 1 LB/Ea
$5,866.02
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1 In Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 1 In Hub Size, Tee Side Hub Location, TB Configuration, 7.13 In Length, 1.81 In Width, Threaded, 1.9 LB/Ea
$39.45
Emt Compression Coupling, 1-1/2 In Trade Size, 6000S Model, Zinc Plated, 2.50 In Length, 1.94 In Diameter, 104.00 LB
$1,247.17
Square Corner Switch Box, 7.5 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Includes, 21/32 In Knockout Size, Plaster (Ear) Material, 1 - Gangs, 4 - Knockouts, 50 CT Package Quantity, Square Shape, 19.96 KG/100;44 LB/100 Weight, 1-1/2 In Width
$1,395.33
Conduit Seal Body, 1 In Trade Size, Female Connection, 4.25 In Length, 1.75 In Width, Vertical Mount, 1.72 LB/Ea
$43.43
Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Trade Size, Threaded Connection, 7.30 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.5 In Length, 2.06 In Width, 1.88 In Height, 0.4 LB/Ea
$2,559.07
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.81 In Length, 2 In Diameter, 9/16 In Thread Length, 72 LB/100
$779.79
Strain Relief Cord and Cable Connector, Brown, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.187 to 0.312 In Cable/Cord Size, 0.81 In Length, 0.94 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.08 LB/Ea
$1,103.91
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul 514A, Ul Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI, With Plaster Ears and Old Work Support Clamps
$1,350.00
Handy Box Cover, Steel, Pre-Galvanized, 1 Gang, Rectangular, 2-1/8 In (Box) Width, 4 In (Box) Height, 10 LB/100
$165.47
Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 2IN, Cubic Capacity:14.8ci
$1,714.06
Features: Configuration Single Device, Standard:Ul E18095, Material: Steel, Shape: Square, Size:4 X 4 In
$419.80
Boxes, General Purpose, Multigang Switch Box, Brand or Series: Appleton, Type: 1-7/8" Deep With Knockouts, Two Gang 6-13/16" Wide, Welded, Dimensions: 6-7/8" X 4-9/16", Volume: 56.3 Cubic Inch, Side Knockouts: 4@1/2", 4@Eccentric, Bottom Knockouts: 3@1/2"
$5,077.14
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:4IN, Material:Steel
$4,705.49
Watertight Hub, 1 In Trade Size, Insulated, Straight Connection Orientation, 1 In Hub Size, 1.99 In Width, 0.18 LB/Ea
$936.33
20
Popularity
Default