Add More Items
View All Quick Selects
Below you can add an image for 'Eaton Corp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Base Mount Breaker, 125 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 3.1 In Overall Length, 2 In Overall Width, 1 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$261.97
Each
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.2 In Overall Width
$179.00
Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker, Industrial Circuit Breaker, 30 A, 10 Kaic, Two-Pole, 120/240 V, Thermal-Magnetic, QC, Non-Interchangeable
Eaton BR Main Breaker Kit, Molded Case Breaker, 100 A, 10 Kaic, Three-Pole, 240 V, #4-4/0 Awg Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
Total Availability: Out of Stock
$690.72
Eaton BR Main Breaker Kit, Molded Case Breaker, 125 A, 10 Kaic, Three-Pole, 240 V, !, #4-4/0 Awg Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
$1,154.59
Type CC Molded Case Circuit Breaker, Three-Pole, 150A, 240V, 10 Kaic, #4-4/0 Awg Cu/Al 60°C or 75°C
$1,119.05
Case Circuit Breaker, 200 A, Base Mount, 240 V Ac, #2/0 Awg to 300 Kcmil Wire Size, 2.9 LB
$933.71
Eaton BR Main Breaker Kit, Molded Case Breaker, 225 A, 10 Kaic, Three-Pole, 120/240 V, !, #2/0 Awg-300 Kcmil Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
$1,202.91
Base Mount Breaker, 100 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 4 In Overall Height, 5 In Overall Length, 4 In Overall Width, 1 LB
$454.12
Eaton Quicklag Type QCR 1/2-Inch Industrial Thermal-Magnetic Circuit Breaker, Industrial Circuit Breaker, 30 A, 10 Kaic, Two-Pole, 120/240 V, Thermal-Magnetic, Cable-In/Cable-Out, QCR, Fixed
$163.89
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 100A Ed Top Mounting
$330.22
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 125A Ed Top Mounting
$611.25
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 150A Ed Top Mounting
Eaton Main or Subfeed BKR Kit 480V 1 or 3PH 150A FD Top Mounting
$906.84
Eaton Main BKR Kit 480V Max 1 or 3PH 350A KD Top Mounting
$1,429.16
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 150 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM150P, MHM150B, MHR150P, MHR150B
$869.83
Base Mount Breaker, 225 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 3.1 In Overall Length, 2 In Overall Width, 3 LB
Nacogdoches Availability: In Stock
$430.11
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 200 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM200P, MHM200B, MHR200P, MHR200B, MHM200P1N4N4N
$405.55
Thermal Magnetic Circuit Breaker, 30 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
$543.20
Miniature BKR 1P 6A C Curve SCR TRML
$129.62
20
Popularity
Default