Add More Items
View All Quick Selects
Below you can add an image for 'Ilsco Corporation' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Bulk #6 Al/Cu 1 Conduct. Lug
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$66.00
Per 100
Piercing Connector, 600 V, Glass Filled Nylon Material, Tin Plated, #4 to 4/0 Awg (Main);#14 to #4 Awg (Tap) Wire Size, 25 LB
$26.54
Each
Kup-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 4/0-2, Tap Range 2/0-6, Tin Plated, Ul, Csa
$51.25
Permaground Brass Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in
$1,897.56
Permaground Bronze Ground Clamp, Conductor Range 4/0-8, Pipe Sizes 1/2 to 1IN, Ground Rod Sizes 1/2 to 1IN, Rebar Sizes #3-#8, Parallell, Direct Bury
$5,194.71
Oxide Inhibitor, 8 Oz Bottle, Gray, >260 °C;>500 °F Flash Point, -40 to +90 °C
$34.58
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$132.99
Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 1/2IN, Rebar Size #4, Ul
$1,589.58
Underground In Line Splice, #10 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Epdm Rubber Insulation Material, Copper/Aluminum Conductor Material, 600 V, 0.5 LB
$57.14
Permaground Aluminum Ground Clamp, Conductor Range 250-6, Pipe Sizes 1-1/4 to 2IN, Ul
$5,303.64
Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 9 Ports
$47.18
Permaground Aluminum Ground Clamp, Dual Rated, Conductor Range 1/0-14, Pipe Sizes 1/2 to 1IN, Rebar Sizes #4-#6, Ul
$1,912.07
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 2-14, Tin Plated, Ul, Csa
$2,759.04
Permaground Aluminum Ground Clamp, Conductor Range 250-6, Pipe Sizes 2-1/2 to 4IN, Ul
$14,431.53
Permaground Bronze Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1IN, Ground Rod Sizes 1/2 to 1IN, Rebar Sizes #3-#8, Parallell Lay-In, Direct Bury
$25.54
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 250-6, Tin Plated, Ul, Csa
$6,807.78
Aluminum Mechanical Lug, Conductor Range 1/0-14, 2 Ports, 1 Hole, 1/4IN Bolt Size, Tin Plated, Ul, Csa
$1,766.40
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$136.43
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$169.39
Mechanical Lug, #6 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 1.9688 In Overall Length, 35 KV, 0.116 LB/Ea
$2,035.77
20
Popularity
Default