Add More Items
View All Quick Selects
Below you can add an image for 'Robroy/Ecn Korns' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Coupling, 3/4 in Trade Size, Galvanized, Threaded Connection, 0.5457 in Length, 18 lb/100
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$302.10
Per 100
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 50 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 0.7935 INCH; EFFECTIVE LENGTH 0.5457 INCH; PITCH DIAMETER 0.9677 INCH
Conduit Nipple, 3/4 in Trade Size, Galvanized, Threaded Connection, 1-3/8 in Length, 9 lb/100
$203.58
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 1-3/8 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Coupling, 1 in Trade Size, Galvanized, Threaded Connection, 0.6828 in Length, 31 lb/100
$446.77
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 50 STANDARD PACKAGE; 1 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 0.9845 INCH; EFFECTIVE LENGTH 0.6828 INCH; PITCH DIAMETER 1.2136 INCH
Coupling, 1/2 in Trade Size, Galvanized, Threaded Connection, 0.5337 in Length, 12 lb/100
$246.79
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 100 STANDARD PACKAGE; 1/2 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 0.7815 INCH; EFFECTIVE LENGTH 0.5337 INCH; PITCH DIAMETER 0.7584 INCH
Conduit Nipple, 1/2 in Trade Size, Galvanized, Threaded Connection, 1-1/8 in Length, 6 lb/100
$158.35
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 1-1/8 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Conduit Nipple, 1 in Trade Size, Galvanized, Threaded Connection, 1-1/2 in Length, 16 lb/100
$340.07
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 1-1/2 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
EMT Standard Radius Elbow, 2 in Trade Size, Galvanized, 90 ° Connection Orientation, 9.5 in Bend Radius, Threaded Connection, 286 lb/100
$2,274.72
ELBOW, STANDARD RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; EMTELB MODEL
Coupling, 2 in Trade Size, Galvanized, Threaded Connection, 0.7565 in Length, 73 lb/100
$1,045.27
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 20 STANDARD PACKAGE; 2 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.0582; EFFECTIVE LENGTH 0.7565 INCH; PITCH DIAMETER 2.269 INCH
2X7 RGD Nip
$1,662.02
Standard Radius Elbow, 1 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 5.75 in Bend Radius, External Threaded Connection, 189 lb/100
$2,018.28
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
20
Popularity
Default