Add More Items
View All Quick Selects
Below you can add an image for 'Satco' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Mogul to Mogul E39 - E39 Extender; 4KV; Porcelain; 2-3/8IN Overall Extension; 2-1/4IN Diameter; 1500W; 600V
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$24.07
Each
Mounting Plate, Bronze Finish, 1 In Length
$5.71
Tall Standard Twist-In, White, 2 In Height, Slide-On Mounting, Culus Listed, 600 V Voltage Rating, 660 W Wattage, 1-1/4 In Width
$1.55
3 Terminal (2 Circuit) Turn Knob Socket With Removable Knobs; 1/8 Ips; Aluminum; Brite Gilt Finish; 250W; 250V; 250 Master
$4.42
Socket, White, Glazed Finish, 1-7/8 In Height, Porcelain Material, Paper Liner Mount, 10 PK;100 Ca Package Quantity, Culus Listed, 600 V Voltage Rating, 660 W Wattage, 1-1/2 In Width
$7.49
Medium Base Lampholder; 4PC. Solid Brass; Prewired; Uno Ring; 6FT. 18/2 SVT Black Cord; Antique Brass Finish
Total Availability: Out of Stock
$37.66
Candelabra to Medium E12 - E26 Extender - 1" Overall Extension - 75W - 120V
$3.60
Quick Connect Plug; Polarized; 18/2 SPT-2; 6A-125V; White Finish
$3.48
Phenolic 3-Light Cluster Socket; 1-3/4IN 1/8 Ip Threaded Top Bracket With 5/8IN Nipple; 12IN Awm B/W Leads 105C; 660W; 250V
$0.12
Quick Connect Plug; Non Polarized; 18/2-SPT-1; 10A-125V; White Finish
$3.08
3 or 2 Adapter; Polarized; 15A-125V
$1.17
Intermediate to Candelabra E17 - E12 Reducer - 75W - 120V
$1.64
20
Popularity
Default