1-20 of 481
RY+BULK - 3M

Wing Wire Connector, Copper Conductor Material, Red/Yellow Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb

  • MFR Part #: RY+JUG
  • Nacogdoches Availability: 8,500
  • Total Availability: 648,500
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 500 ($89.85) · 4,000 ($718.80) ·
RY+BULK - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

TR+JUG - 3M

Wing Wire Connector, #22 AWG Conductor Size, #8 AWG Conductor Size, Copper Conductor Material, Tan/Red Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 lb

  • MFR Part #: TR+JUG
  • Nacogdoches Availability: 4,500
  • Total Availability: 585,000
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 750 ($107.09) · 6,000 ($856.74) ·
TR+JUG - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

0B+BULK - 3M

Wire Connector, (2) #22 AWG Conductor Size, (3) #12 AWG Conductor Size, Copper Conductor Material, Orange/Blue Insulation Color, +221 °F Operating Temperature, Spring Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.0031 lb

  • MFR Part #: 0B+JUG
  • Nacogdoches Availability: 8,500
  • Total Availability: 499,100
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 500 ($55.47) · 10,000 ($1,109.40) ·
0B+BULK - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

CT8NT50M - 3M

Cable Tie, 1.87 in;47.5 mm Bundle Diameter, Natural Color, 193 mm;7.6 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 1000 BG Package Quantity, Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width

  • MFR Part #: CT8NT50M
  • Total Availability: 28,000
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 500 ($82.67) · 10,000 ($1,653.40) ·
CT8NT50M - Minnesota Mining (3M)

Total Availability: In Stock

CT11BK50C - 3M

Cable Tie, 3 in;76.2 mm Bundle Diameter, Black, 11.1 in;282 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width

  • MFR Part #: CT11BK50C
  • Total Availability: 43,900
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.66) · 1,000 ($116.60) ·
CT11BK50C - Minnesota Mining (3M)

Total Availability: In Stock

TY+JUG - 3M

Wire Connector, Tan/Yellow Insulation Color, 1 CT;10000 PK Package Quantity

  • MFR Part #: TY+JUG
  • Nacogdoches Availability: 5,000
  • Total Availability: 327,500
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 500 ($77.70) · 10,000 ($1,553.90) ·
TY+JUG - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

CT8BK50C - 3M

Cable Tie, 1.87 in;47.5 mm Bundle Diameter, Black, 193 mm;7.6 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width

  • MFR Part #: CT8BK50C
  • Total Availability: 34,600
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($14.88) · 1,000 ($148.80) ·
CT8BK50C - Minnesota Mining (3M)

Total Availability: In Stock

0B+B0X - 3M

Wire Connector, Orange/Blue Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity

  • MFR Part #: 0B+P0UCH
  • Nacogdoches Availability: 1,300
  • Total Availability: 79,900
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($23.85) · 1,000 ($238.50) ·
0B+B0X - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

CT8NT50C - 3M

Cable Tie, 1.87 in;47.5 mm Bundle Diameter, Natural Color, 193 mm;7.6 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width

  • MFR Part #: CT8NT50C
  • Total Availability: 21,400
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($12.91) · 1,000 ($129.10) ·
CT8NT50C - Minnesota Mining (3M)

Total Availability: In Stock

SGYBAG - 3M

3M™ Secure Grip Wire Connectors are designed to give you dependable performance for a wide range of residential and commercial wiring jobs. An internal, insulated spring delivers a powerful grip for secure, solid connections that are made to last. The slip resistant ridges and straight wing design make installation fast, simple and easy on fingers.

  • MFR Part #: SGYBAG
  • Total Availability: 114,499
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 500 ($72.90) · 5,000 ($729.00) ·
SGYBAG - Minnesota Mining (3M)

Total Availability: In Stock

SI1 - 3M

Cable Stacker, #14/2 to #10/2 AWG (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 in (Round Wire) Diameter, 0.03 lb

  • MFR Part #: SI1
  • Nacogdoches Availability: 500
  • Total Availability: 38,800
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 25 ($18.50) · 250 ($185.00) ·
SI1 - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

CT15BK50C - 3M

Cable Tie, 101.6 mm;4 in Bundle Diameter, Black, 14.6 in;371 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.01 LB (Each) Weight, 0.18 in;4.6 mm Width

  • MFR Part #: CT15BK50C
  • Total Availability: 19,200
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($22.86) · 500 ($114.30) ·
CT15BK50C - Minnesota Mining (3M)

Total Availability: In Stock

560BULK - Scotchlok

Insulation Displacement Connector, Copper Conductor Material, Light Blue Insulation Color, 600 V, +221 °F Operating Temperature, 0.145 in Insulation Length, 0.004 lb

  • MFR Part #: 560BULK
  • Total Availability: 6,420
  • Manufacturer: Scotchlok
  • Find: Similar Items
  • Pkg Sizes: 5,000 ($927.85) ·
560BULK - Minnesota Mining (3M)

Total Availability: In Stock

BG+JUG - Performance Plus

3M™ Performance Plus™ Wire Connectors are designed with a uniquely flexible springthat has generous room for expansion and a strong bite for a secure connection. Becauseof their increased wire range, just three Performance Plus wire connectors handle thework of eight standard connectors. And theflexible skirt helps prevent copper exposure for enhanced safety.

  • MFR Part #: BG+JUG
  • Total Availability: 23,250
  • Manufacturer: Performance Plus
  • Find: Similar Items
  • Pkg Sizes: 250 ($163.96) · 2,000 ($1,311.64) ·
BG+JUG - Minnesota Mining (3M)

Total Availability: In Stock

165BK4A - Temflex

3M™ Temflex™ Vinyl Electrical Tape 165, Black, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case

  • MFR Part #: 165BK4A
  • Nacogdoches Availability: 295
  • Total Availability: 36,084
  • Manufacturer: Temflex
  • Find: Similar Items
  • Pkg Sizes: 100 ($235.00) ·
165BK4A - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

SGRBAG - 3M

3M™ Secure Grip Wire Connectors are designed to give you dependable performance for a wide range of residential and commercial wiring jobs. An internal, insulated spring delivers a powerful grip for secure, solid connections that are made to last. The slip resistant ridges and straight wing design make installation fast, simple and easy on fingers.

  • MFR Part #: SGRBAG
  • Total Availability: 141,500
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 500 ($111.41) · 5,000 ($1,114.10) ·
SGRBAG - Minnesota Mining (3M)

Total Availability: In Stock

BG+B0X - 3M

Wing Wire Connector, (4) #14 AWG Conductor Size, (2) #6 AWG Conductor Size, Copper Conductor Material, Blue/Gray Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.02 lb

  • MFR Part #: BG+P0UCH
  • Nacogdoches Availability: 550
  • Total Availability: 33,500
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 50 ($46.48) · 500 ($464.85) ·
BG+B0X - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

RY+B0X - Scotchlok

Wing Wire Connector, (2) #18 AWG Conductor Size, (2) #8 AWG Conductor Size, Copper Conductor Material, Red/Yellow Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 lb

  • MFR Part #: RY+P0UCH
  • Nacogdoches Availability: 3,000
  • Total Availability: 82,600
  • Manufacturer: Scotchlok
  • Find: Similar Items
  • Pkg Sizes: 100 ($33.42) · 1,000 ($334.20) ·
RY+B0X - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

CT11NT50C - 3M

Cable Tie, 3 in;76.2 mm Bundle Diameter, Natural, 11.1 in;282 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width

  • MFR Part #: CT11NT50C
  • Total Availability: 22,400
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.39) · 1,000 ($113.90) ·
CT11NT50C - Minnesota Mining (3M)

Total Availability: In Stock

CT24BK175L - 3M

Cable Tie, 183 mm;7.2 in Bundle Diameter, Black, 24 in;610 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;+32°F Minimum Operating Temperature, 50 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 175 lb;79.379 kg;800 Nm Tensile Strength, 0.09 in;2.3 mm Thickness, 0.03 LB (Each) Weight, 0.34 in;8.6 mm Width

  • MFR Part #: CT24BK175L
  • Total Availability: 7,750
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($104.90) · 500 ($524.50) ·
CT24BK175L - Minnesota Mining (3M)

Total Availability: In Stock

RY+BULK - 3M

Wing Wire Connector, Copper Conductor Material, Red/Yellow Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb

MFR Part #:
RY+JUG
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
648,500 Each
Pkg Sizes:
500 Each ($89.85)
4,000 Each ($718.80)
TR+JUG - 3M

Wing Wire Connector, #22 AWG Conductor Size, #8 AWG Conductor Size, Copper Conductor Material, Tan/Red Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 lb

MFR Part #:
TR+JUG
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
585,000 Each
Pkg Sizes:
750 Each ($107.09)
6,000 Each ($856.74)
0B+BULK - 3M

Wire Connector, (2) #22 AWG Conductor Size, (3) #12 AWG Conductor Size, Copper Conductor Material, Orange/Blue Insulation Color, +221 °F Operating Temperature, Spring Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.0031 lb

MFR Part #:
0B+JUG
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
499,100 Each
Pkg Sizes:
500 Each ($55.47)
10,000 Each ($1,109.40)
CT8NT50M - 3M

Cable Tie, 1.87 in;47.5 mm Bundle Diameter, Natural Color, 193 mm;7.6 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 1000 BG Package Quantity, Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width

MFR Part #:
CT8NT50M
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
28,000 Each
Pkg Sizes:
500 Each ($82.67)
10,000 Each ($1,653.40)
CT11BK50C - 3M

Cable Tie, 3 in;76.2 mm Bundle Diameter, Black, 11.1 in;282 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width

MFR Part #:
CT11BK50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
43,900 Each
Pkg Sizes:
100 Each ($11.66)
1,000 Each ($116.60)
TY+JUG - 3M

Wire Connector, Tan/Yellow Insulation Color, 1 CT;10000 PK Package Quantity

MFR Part #:
TY+JUG
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
327,500 Each
Pkg Sizes:
500 Each ($77.70)
10,000 Each ($1,553.90)
CT8BK50C - 3M

Cable Tie, 1.87 in;47.5 mm Bundle Diameter, Black, 193 mm;7.6 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width

MFR Part #:
CT8BK50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
34,600 Each
Pkg Sizes:
100 Each ($14.88)
1,000 Each ($148.80)
0B+B0X - 3M

Wire Connector, Orange/Blue Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity

MFR Part #:
0B+P0UCH
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
79,900 Each
Pkg Sizes:
100 Each ($23.85)
1,000 Each ($238.50)
CT8NT50C - 3M

Cable Tie, 1.87 in;47.5 mm Bundle Diameter, Natural Color, 193 mm;7.6 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width

MFR Part #:
CT8NT50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
21,400 Each
Pkg Sizes:
100 Each ($12.91)
1,000 Each ($129.10)
SGYBAG - 3M

3M™ Secure Grip Wire Connectors are designed to give you dependable performance for a wide range of residential and commercial wiring jobs. An internal, insulated spring delivers a powerful grip for secure, solid connections that are made to last. The slip resistant ridges and straight wing design make installation fast, simple and easy on fingers.

MFR Part #:
SGYBAG
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
114,499 Each
Pkg Sizes:
500 Each ($72.90)
5,000 Each ($729.00)
SI1 - 3M

Cable Stacker, #14/2 to #10/2 AWG (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 in (Round Wire) Diameter, 0.03 lb

MFR Part #:
SI1
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
38,800 Each
Pkg Sizes:
25 Each ($18.50)
250 Each ($185.00)
CT15BK50C - 3M

Cable Tie, 101.6 mm;4 in Bundle Diameter, Black, 14.6 in;371 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.01 LB (Each) Weight, 0.18 in;4.6 mm Width

MFR Part #:
CT15BK50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
19,200 Each
Pkg Sizes:
100 Each ($22.86)
500 Each ($114.30)
560BULK - Scotchlok

Insulation Displacement Connector, Copper Conductor Material, Light Blue Insulation Color, 600 V, +221 °F Operating Temperature, 0.145 in Insulation Length, 0.004 lb

MFR Part #:
560BULK
Manufacturer:
Scotchlok
Local Availability:
Out Of Stock
Total Availability:
6,420 Each
Pkg Sizes:
5,000 Each ($927.85)
BG+JUG - Performance Plus

3M™ Performance Plus™ Wire Connectors are designed with a uniquely flexible springthat has generous room for expansion and a strong bite for a secure connection. Becauseof their increased wire range, just three Performance Plus wire connectors handle thework of eight standard connectors. And theflexible skirt helps prevent copper exposure for enhanced safety.

MFR Part #:
BG+JUG
Manufacturer:
Performance Plus
Local Availability:
Out Of Stock
Total Availability:
23,250 Each
Pkg Sizes:
250 Each ($163.96)
2,000 Each ($1,311.64)
165BK4A - Temflex

3M™ Temflex™ Vinyl Electrical Tape 165, Black, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case

MFR Part #:
165BK4A
Manufacturer:
Temflex
Local Availability:
In Stock
Total Availability:
36,084 Each
Pkg Sizes:
100 Each ($235.00)
SGRBAG - 3M

3M™ Secure Grip Wire Connectors are designed to give you dependable performance for a wide range of residential and commercial wiring jobs. An internal, insulated spring delivers a powerful grip for secure, solid connections that are made to last. The slip resistant ridges and straight wing design make installation fast, simple and easy on fingers.

MFR Part #:
SGRBAG
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
141,500 Each
Pkg Sizes:
500 Each ($111.41)
5,000 Each ($1,114.10)
BG+B0X - 3M

Wing Wire Connector, (4) #14 AWG Conductor Size, (2) #6 AWG Conductor Size, Copper Conductor Material, Blue/Gray Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.02 lb

MFR Part #:
BG+P0UCH
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
33,500 Each
Pkg Sizes:
50 Each ($46.48)
500 Each ($464.85)
RY+B0X - Scotchlok

Wing Wire Connector, (2) #18 AWG Conductor Size, (2) #8 AWG Conductor Size, Copper Conductor Material, Red/Yellow Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 lb

MFR Part #:
RY+P0UCH
Manufacturer:
Scotchlok
Local Availability:
In Stock
Total Availability:
82,600 Each
Pkg Sizes:
100 Each ($33.42)
1,000 Each ($334.20)
CT11NT50C - 3M

Cable Tie, 3 in;76.2 mm Bundle Diameter, Natural, 11.1 in;282 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width

MFR Part #:
CT11NT50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
22,400 Each
Pkg Sizes:
100 Each ($11.39)
1,000 Each ($113.90)
CT24BK175L - 3M

Cable Tie, 183 mm;7.2 in Bundle Diameter, Black, 24 in;610 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;+32°F Minimum Operating Temperature, 50 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 175 lb;79.379 kg;800 Nm Tensile Strength, 0.09 in;2.3 mm Thickness, 0.03 LB (Each) Weight, 0.34 in;8.6 mm Width

MFR Part #:
CT24BK175L
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
7,750 Each
Pkg Sizes:
100 Each ($104.90)
500 Each ($524.50)

Begin Live Chat