Add More Items
View All Quick Selects
Below you can add an image for 'Gen Purpose Wiring Devices - Combination Devices' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Toggle Combination Switch, 2 Poles, 15 A, 125 V, #14 to #12 Awg Wire Size, White, 3 Wires, PVC Material, 1.015 (D) X 4.193 (H) In, Flush Mount, -20 °C Operating Temperature, +60 °C Operating Temperature
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$13.60
Each
Combination Switch, 15 A, 120/277 V Ac, White, Steel (Mounting Strap) Material, Zinc Plated, 1 LB
$18.91
Combination Switch, 2 Poles, 15 A, 120/277 V Ac, Ivory, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
$1,285.61
Per 100
Combination Switch, 1 Pole, 15 A, 120/125 V, White, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
$2,487.44
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
$17.19
Toggle Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Clamp Terminal, White, Thermoplastic, Zinc Plated, Toggle Actuator
Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Neon Pilot, Stand, #14 - #12 Awg, 15A, Commer, 120V Switch, 125V Recept, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, 5-15R, -20-60?C, DPLX, Thermoplas, PVC
Usb + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
$40.70
Combination Switch, 2 Poles, 15 A, 120/277 V Ac, White, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
6.0A Ultra-Fast Type-A/C Usb Charger With Duplex 15A Tamper-Resistant Outlet, White
$43.44
Usb + Duplex Outlet, Light Almond, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
Nacogdoches Availability: Out Of Stock
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, WHT, -20-60?C, (2) 3-Way, DPLX, Thermoplas
$18.38
Combination Switch, 1 Pole, 20 A, 120/277 V Ac, #14 to #12 Awg Wire Size, White, 1.32 (L) X 0.94 (W) X 4.06 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
$3,933.33
Eaton Combination: Usb Type A and C Charger, 15A 5-15R Receptacle, White, Usb, Brass, Flush, Two-Pole, Three-Wire, Tamper Resistant, Decorator
$51.64
Single Pole, Double Combination Switch, 20 Amp, 120/277 Volt, Ivory.
Single Pole, Double Combination Switch, 20 Amps, 120/277 Volts, Light Almond.
Grounding Combination Switch, 2 Poles, 15 A, 120/277 V Ac, Light Almond, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Single Pole, Single Switch Combination, 15 Amps, 120/125 Volts, Brown.
Single Pole Switch, Single Receptacle Combination Switch, 15 Amps, 120/125 Volts, Ivory.
20
Popularity
Default