Add More Items
View All Quick Selects
Below you can add an image for 'Distribution Devices - Outlets, Jacks, & Plates' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Plated, 1 Port, 1 Gang, White, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1.83
Each
1-Gang, 2-Port Wall Plate, White
Keystone Connector, Snap-In Connection, 5 Category Level, 1 Port, White, 1.28 In Length, 0.64 In Width, 0.87 In Height, -40 °F Operating Temperature, +158 °F Operating Temperature, 0.04 LB
$4.79
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height
$3.22
Communication Device, 1 Gang, White, 0.09122 LB
$376.39
Per 100
RJ45 Cat 6 Keystone Insert, White
$8.03
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height, 0.12 LB
1-Gang, 3-Port Wall Plate, White
Keystone Insert, Snap-In Connection, 5 Category Level, White, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 LB
$4.09
Telephone Jack Wallplate, Light Almond, Thermoplastic, Surface, 625B4, Mid-Size, 4-Conductor Jack, RJ11, RJ14, Jack
1-Port Decorator Outlet Strap, White
$1.77
Keystone Insert, Snap-In Connection, 6 Category Level, White, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.01 LB
$7.43
Coaxial Jack, Single Coaxial, 1 Adapter, 1 Gang, White, 0.08 LB
$311.45
Decorator Outlet Strap, Snap-In Connection, 2 Ports, White, 0.28 In Length, 1.65 In Width, 4.19 In Height, 0.01 LB
1-Gang, 6-Port Wall Plate, White
1-Gang, 4-Port Wall Plate, Ivory
1-Gang, 1-Port Wall Plate, Light Almond
1-Gang, 1-Port Wall Plate, Ivory
RJ45 Cat 5E Keystone Connector, Light Almond
Blank Keystone Inserts, White (10 Pack)
$4.26
20
Popularity
Default