Add More Items
View All Quick Selects
Below you can add an image for 'Special Application Plug-In Circuit Breakers' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
CHT Twin Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 2.98 In Overall Height, 2.98 In Overall Length, 0.75 In Overall Width, 0.3 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$53.33
Each
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 60 A, 10 Kaic, Two-Pole, 240V, BR, #8-1/0 Awg Cu/Al, BR, Type BR Loadcenters
Check local availability
$34.50
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 80 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, CH, Type CH Loadcenters
$392.54
CHT Twin Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 0.75 In Overall Width, 0.29 LB
Eaton CH Thermal Magnetic Circuit Breaker, Type CHT Twin Breaker, 15-20 A, 10 Kaic, Single-Pole, 120/240V, CHT, #14-8 Awg Cu/Al, CHT, Type CH Loadcenters, 50-60 HZ, Switching Duty Rated, Hcar Rated
$54.28
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Switching Neutral Breaker, 20 A, 10 Kaic, Two-Pole, 120V, BR, Switching Neutral, #14-4 Awg Cu/Al, BR, Type BR Loadcenters
$60.82
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 50 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 100 A, 42 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$168.33
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 15 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$36.54
9
Popularity
Default