Add More Items
View All Quick Selects
Below you can add an image for 'Definite Purpose Contactors - IEC Contactors' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
IEC Contactor, 3 Poles, 32 A, 110 to 120 V Ac, 1 Phase, 1 Auxiliary Contact, 50 to 60 HZ, 4 In Overall Length, 3.5 In Overall Width, 2 In Overall Height, 1 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$184.33
Each
Eaton XT IEC Contactor, 65A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 65A, Frame D, 55 MM, 50-60 HZ, 5, 10, 15/ 20, 25, 50, 60 HP(1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
$294.45
Contactor 3P FVNR 18A Frame C 1NO 110/50 120/60 Coil
Nacogdoches Availability: Out Of Stock
$225.05
Eaton XT IEC Contactor, 72A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 72A, Frame D, 55 MM, 50-60 HZ, 5, 10, 15/20, 25, 50, 60 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
$550.95
3 Pole, 80 Amp Across The Line Contactor With 100-250V Ac/DC Coil and 1 No and 1 NC Auxiliary Contacts
$718.86
Eaton XT IEC Contactor, 12A, 110-120 Vac, 50-60 HZ, 1NO, 12A, Frame C, 45 MM, 50-60 HZ, 0.5 HP, Side, Three-Pole, Non-Reversing, No Overload Relay, Freedom, Contactor
$743.27
Contactor 3P FVNR 9A Frame B 1NO 110/50 120/60 Coil
$88.60
Contactor 3P FVNR 18A Frame C 1NO 24-27VDC Coil
$269.87
Contactor 3P FVNR 32A Frame C 1NC 110/50 120/60 Coil
$335.15
Eaton XT IEC Contactor, 40A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 40A, Frame D, 55MM, 50-60 HZ, 3, 5, 7.5/ 10, 15, 30, 40 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
$436.98
Contactor 3P FVNR 150A Frame G 100-120V50/60H Coil
$1,294.58
Eaton XT IEC Contactor, 18A, 110 Vac 50 HZ, 120 Vac 60 HZ, 2NO-2NO, 18A, Frame C, 45 MM, 50-60 HZ, 2, 3/ 5, 5, 10, 15 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Reversing, , Screw Terminals, Full Voltage Reversing Contactor
$660.40
Mini Contactor 3P FVNR 6A Frame A 1NO 24VDC Coil
$116.91
Contactor 3P FVNR 40A Frame D 220/50 240/60 Coil
$359.16
AF96 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
$1,090.47
3 Pole, 115 Amp Across The Line Contactor With 100-250V Ac Coil and 1 No and 1 NC Auxiliary Contacts
$263.18
Contactor 3P FVNR 50A Frame D 110/50 120/60 Coil
$426.74
Contactor 3P FVNR 15A Frame B 1NO 110/50 120/60 Coil
$118.32
Contactor 3P FVNR 25A Frame C 1NO 110/50 120/60 Coil
$147.44
Contactor 3P FVNR 40A Frame D 110/50 120/60 Coil
20
Popularity
Default