1-20 of 31
S2B - TUR

Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 8 - Pins, 24 MM Overall Height, 68 MM Overall Length, 38 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 300 V Voltage Rating, 48 G Weight

  • MFR Part #: S2B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
S2B - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.98

Each

QTY:
Each
Add
C2A20X120VAC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/120VAC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
C2A20X120VAC - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.07

Each

QTY:
Each
Add
C2A20X024VDC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/024VDC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
C2A20X024VDC - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.07

Each

QTY:
Each
Add
C10A10X120VAC - TUR

Interface Relay, Industrial Application, Plug-In Connection Type, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 1 - Poles, 35.4 MM Overall Height, 12.5 MM Overall Length, 28.8 MM Overall Width, C10-A1X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, 120 V Ac Voltage Rating, 21 G Weight

  • MFR Part #: C10-A10X/120VAC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
C10A10X120VAC - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.15

Each

QTY:
Each
Add
S10 - TUR

Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 5 - Pins, 26 MM Overall Height, 75 MM Overall Length, 15.6 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 250 V Voltage Rating, 23 G Weight

  • MFR Part #: S10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
S10 - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.15

Each

QTY:
Each
Add
C2A20X012VDC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/012VDC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
C2A20X012VDC - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.07

Each

QTY:
Each
Add
C2A20X024VAC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/024VAC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
C2A20X024VAC - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.07

Each

QTY:
Each
Add
S3S - TUR

Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 11 - Pins, 25 MM Overall Height, 80 MM Overall Length, 38 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 250 V Voltage Rating, 69 G Weight

  • MFR Part #: S3S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
S3S - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.40

Each

QTY:
Each
Add
SR3P06 - IDC

Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 11 - Pins, 60 MM Overall Height, 59 MM Overall Length, 28.5 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight

  • MFR Part #: SR3P-06
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($98.70) ·
SR3P06 - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.87

Each

QTY:
Each
Add
RV8HLD24C1D2 - IDC

General Purpose Relay, Industrial Application, Screw Connection Type, SPDT Contact Configuration, Agni (Au Plating) Contact Material, 6 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 1 - Poles, 88 MM Overall Height, 6.1 MM Overall Length, 74.2 MM Overall Width, RV8H Series, Rectangular Shape, Ce;Ul/C-Ul Us Listed Standards Met, Screw Terminal Type, 24 V DC Voltage Rating, 30 G Weight

  • MFR Part #: RV8H-L-D24-C1D2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($168.50) ·
RV8HLD24C1D2 - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.85

Each

QTY:
Each
Add
RR2PUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 90 G Weight

  • MFR Part #: RR2P-UAC120V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,148.50) ·
RR2PUAC120V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.97

Each

QTY:
Each
Add
SR2P06 - IDC

Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 8 - Pins, 60 MM Overall Height, 40 MM Overall Length, 25.5 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight

  • MFR Part #: SR2P-06
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 20 ($134.80) ·
SR2P06 - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.74

Each

QTY:
Each
Add
RV8HLAD110C1D2 - IDC

General Purpose Relay, Industrial Application, Screw Connection Type, SPDT Contact Configuration, Agni (Au Plating) Contact Material, 6 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 1 - Poles, 88 MM Overall Height, 6.1 MM Overall Length, 74.2 MM Overall Width, RV8H Series, Rectangular Shape, Ce;Ul/C-Ul Us Listed Standards Met, Screw Terminal Type, 100 to 125 V Ac/DC Voltage Rating, 30 G Weight

  • MFR Part #: RV8H-L-AD110-C1D2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
RV8HLAD110C1D2 - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.26

Each

QTY:
Each
Add
SH2B05 - IDC

Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 8 - Pins, 69.5 MM Overall Height, 30 MM Overall Length, 31.5 MM Overall Width, RH Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Blade) Terminal Type, 300 V Voltage Rating, 9 LB Weight

  • MFR Part #: SH2B-05
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 20 ($157.20) ·
SH2B05 - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.86

Each

QTY:
Each
Add
SH1B05 - IDC

Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 5 - Pins, 69.5 MM Overall Height, 20 MM Overall Length, 31.5 MM Overall Width, RH Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Blade) Terminal Type, 250 V Voltage Rating, 9 LB Weight

  • MFR Part #: SH1B-05
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($73.30) ·
SH1B05 - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.33

Each

QTY:
Each
Add
RR2KPUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight

  • MFR Part #: RR2KP-UAC120V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($729.70) ·
RR2KPUAC120V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.97

Each

QTY:
Each
Add
RH1BUDC24V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 24 G Weight

  • MFR Part #: RH1B-UDC24V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($98.60) ·
RH1BUDC24V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.86

Each

QTY:
Each
Add
RH1BUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 120 V Ac Voltage Rating, 24 G Weight

  • MFR Part #: RH1B-UAC120V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($119.70) ·
RH1BUAC120V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.97

Each

QTY:
Each
Add
RR2PUDC24V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 90 G Weight

  • MFR Part #: RR2P-UDC24V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 20 ($459.60) ·
RR2PUDC24V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.98

Each

QTY:
Each
Add
RR3PAUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 56 MM Overall Height, 36.4 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 96 G Weight

  • MFR Part #: RR3PA-UAC120V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($274.70) ·
RR3PAUAC120V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.47

Each

QTY:
Each
Add
S2B - SPC

Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 8 - Pins, 24 MM Overall Height, 68 MM Overall Length, 38 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 300 V Voltage Rating, 48 G Weight

MFR Part #:
S2B
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($13.98)
C2A20X120VAC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/120VAC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($32.07)
C2A20X024VDC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/024VDC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($32.07)
C10A10X120VAC - SPC

Interface Relay, Industrial Application, Plug-In Connection Type, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 1 - Poles, 35.4 MM Overall Height, 12.5 MM Overall Length, 28.8 MM Overall Width, C10-A1X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, 120 V Ac Voltage Rating, 21 G Weight

MFR Part #:
C10-A10X/120VAC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($20.15)
S10 - SPC

Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 5 - Pins, 26 MM Overall Height, 75 MM Overall Length, 15.6 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 250 V Voltage Rating, 23 G Weight

MFR Part #:
S10
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($7.15)
C2A20X012VDC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/012VDC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($32.07)
C2A20X024VAC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/024VAC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($32.07)
S3S - SPC

Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 11 - Pins, 25 MM Overall Height, 80 MM Overall Length, 38 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 250 V Voltage Rating, 69 G Weight

MFR Part #:
S3S
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($10.40)
SR3P06 - SPC

Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 11 - Pins, 60 MM Overall Height, 59 MM Overall Length, 28.5 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight

MFR Part #:
SR3P-06
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($98.70)
RV8HLD24C1D2 - SPC

General Purpose Relay, Industrial Application, Screw Connection Type, SPDT Contact Configuration, Agni (Au Plating) Contact Material, 6 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 1 - Poles, 88 MM Overall Height, 6.1 MM Overall Length, 74.2 MM Overall Width, RV8H Series, Rectangular Shape, Ce;Ul/C-Ul Us Listed Standards Met, Screw Terminal Type, 24 V DC Voltage Rating, 30 G Weight

MFR Part #:
RV8H-L-D24-C1D2
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($168.50)
RR2PUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 90 G Weight

MFR Part #:
RR2P-UAC120V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
50 Each ($1,148.50)
SR2P06 - SPC

Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 8 - Pins, 60 MM Overall Height, 40 MM Overall Length, 25.5 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight

MFR Part #:
SR2P-06
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
20 Each ($134.80)
RV8HLAD110C1D2 - SPC

General Purpose Relay, Industrial Application, Screw Connection Type, SPDT Contact Configuration, Agni (Au Plating) Contact Material, 6 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 1 - Poles, 88 MM Overall Height, 6.1 MM Overall Length, 74.2 MM Overall Width, RV8H Series, Rectangular Shape, Ce;Ul/C-Ul Us Listed Standards Met, Screw Terminal Type, 100 to 125 V Ac/DC Voltage Rating, 30 G Weight

MFR Part #:
RV8H-L-AD110-C1D2
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($19.26)
SH2B05 - SPC

Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 8 - Pins, 69.5 MM Overall Height, 30 MM Overall Length, 31.5 MM Overall Width, RH Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Blade) Terminal Type, 300 V Voltage Rating, 9 LB Weight

MFR Part #:
SH2B-05
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
20 Each ($157.20)
SH1B05 - SPC

Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 5 - Pins, 69.5 MM Overall Height, 20 MM Overall Length, 31.5 MM Overall Width, RH Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Blade) Terminal Type, 250 V Voltage Rating, 9 LB Weight

MFR Part #:
SH1B-05
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($73.30)
RR2KPUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight

MFR Part #:
RR2KP-UAC120V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($729.70)
RH1BUDC24V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 24 G Weight

MFR Part #:
RH1B-UDC24V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($98.60)
RH1BUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 120 V Ac Voltage Rating, 24 G Weight

MFR Part #:
RH1B-UAC120V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($119.70)
RR2PUDC24V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 90 G Weight

MFR Part #:
RR2P-UDC24V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
20 Each ($459.60)
RR3PAUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 56 MM Overall Height, 36.4 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 96 G Weight

MFR Part #:
RR3PA-UAC120V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($274.70)

Begin Live Chat