Add More Items
View All Quick Selects
Below you can add an image for 'Led Reflector Gu, MR R Shape Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
BR Led, Designation: 9.5W Led BR30 Reflector - 105' Beam Bpread Medium Base - 3000K - 120V - Dimmable
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$7.46
Each
BR Led, Designation: 16.5W Led BR40 Reflector - 103' Beam Spread - Medium Base - 3000K - 120V - Dimmable
$9.95
Led BR40 Lamp, 82, 2700 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Base, Dimmable, 6.34 In Length, 0.96 LB
$11.87
MR Led, Designation: 6.5W - Led MR16 - 40' Beam Spread - GU5.3 Base - 3000K - 12V
Nacogdoches Availability: In Stock
$9.29
BR Led, Designation: 11.5W Led BR40 Reflector - 103' Beam Spread - Medium Base - 3000K - 120V - Dimmable
$7.95
Led Lamp, R20 Shape, 107 ° Beam Angle, 80, 3000 K, 185 LM Brightness (Lumens), 6.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 2.5 In Diameter, 3.94 In Length, 0.24 LB
$7.19
Led BR30 Lamp, 70, 3000 K, 700 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw Base, Dimmable, 3.75 In Diameter, 5.37 In Length, 0.76 LB
Led BR40 Lamp, 82, 3000 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Base, Dimmable, 6.34 In Length, 0.96 LB
Reflectors 770 Lumens BR30 10W 90CRI 3000K Dimmable
$8.78
Led BR40, 12W, Dimmable, 80CRI, 900 Lumen, 3000K, 11000 Life
$6.45
Led BR30, 8W, Dimmable, 80CRI, 650 Lumen, 3000K, 11000 Life
$3.42
Led BR30, 8W, Dimmable, 80CRI, 650 Lumen, 5000K, 11000 Life
$3.26
Led BR30, 8W, Dimmable, 80CRI, 650 Lumen, 3500K, 11000 Life, Frosted Finish
Led BR30, 8W, Dimmable, 80CRI, 650 Lumen, 2700K, 11000 Life
$3.44
Reflectors 525 Lumens R20 7W 80CRI 3000K Dimmable
$6.15
Led R20, 5W, Dimmable, 325 Lumen, 2700K, 11000 Life
$3.03
MR Led, Designation: 6.5W - MR16 Led - 40' Beam Spread - GU5.3 Base - 2700K - 12V
Led R20 Lamp, 80, 3000 K, 470 LM Brightness (Lumens), 7 W, 120 V, White, Glass Material, 25000 H Average Life, Medium Base, Dimmable, 3.64 In Length
$7.67
Led Replacement Reflector Lamp, Led Type; <Length>; Ul Approval; Damp Location, Indoor Floodlight Application; 120 V Voltage Rating; <Diameter> ; Diameter; 10 W Wattage; E26 Medium Screw Base Type; 25000 Life In Hour; BR30 Shape Designation; 2700
Reflectors 770 Lumens BR30 10W 90CRI 2700K Dimmable
20
Popularity
Default