EMT200S - 2 Inch Split Insulating Bushing

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT200S
Manufacturer
Arlington Industries
Manufacturer's Part Number
EMT200S
Description
2 Inch Split Insulating Bushing
Split Emt Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Trade Size 2".
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997153012 / 00018997153012
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
EMT200S - Specification Sheet
Other Links
 
 
EMT200S - Other
 
EMT200S - Other
Images
 
 
EMT200S - Large Image
 
EMT200S - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(2.327) x W(2.327) x H(0.875)
Descriptions
Long Description
Split EMT Insulating bushing, press fit, holds firmly in place while pulling cables. Trade Size 2".
Special Features
Split Bushing
Product Type
2" Split NM Bushing
extra long description
ARL EMT200S 2" SPLIT NM BUSHING
Description
2 INCH SPLIT INSULATING BUSHING
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
EMT200S
GTIN
00018997153012
UPC
018997153012
Taxonomies, Classifications, and Categories
Type
Insulating Bushing
Category Description
PLASTIC BOXES
Trade Size
Trade Size
2
Packaging
Weight per each
0.01
Carton
50
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat