FLB4364NL - FLB4364NL Arl Flush Floor Box Kit

Arlington

  • $136.78 (Each)
  • $136.78 (Each)

  • $13,678.14 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
FLB4364NL
Manufacturer
Arlington
Manufacturer's Part Number
FLB4364NL
Description
FLB4364NL Arl Flush Floor Box Kit
Dropin Floor Box Kit With Low Profile Steel Bracket and Nickel Cover With Flip Lid.
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997220851 / 00018997220851
Weight per unit
1.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.78 (Each)
Carton
$136.78 (Each)
Resources
Images
 
 
FLB4364NL - Small Image
 
FLB4364NL - Large Image
 
FLB4364NL - Video
Attachments
 
 
FLB4364NL - Specification Sheet
Other Links
 
 
FLB4364NL - Other
 
FLB4364NL - Other
Features
Material
Nickel
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Height
3.25
Length
4.65
Width
4.65
Size
L(4.650) x W(4.650) x H(3.250)
Descriptions
Long Description
DROPIN floor box kit with low profile steel bracket and nickel cover with flip lid.
Description
FLB4364NL ARL FLUSH FLOOR BOX KIT
Product Type
Nickel Drop-In Floor Box 6" Diameter
extra long description
ARL FLB4364NL NICKEL DROP-IN FLOOR
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB4364NL
GTIN
00018997220851
UPC
018997220851
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
1.245
Carton
1
Uses, Certifications, and Standards
standard
cULus
You must have an account to view stock levels
These alternate items can be purchased instead of FLB4364NL.
Jump To:

Similar Items

Similar items are close alternatives to FLB4364NL, though they may not be 100% alike.

Dropin Floor Box Kit With Low Profile Steel Bracket and Brass Cover With Flip Li...
  • Our Part #: FLB4364MB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLB4364MB
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLB4364MB - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds