16M - SPST 1" Cond to 9/32" Plain Mounting Hole

Nvent Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16M
Manufacturer
Nvent Caddy
Manufacturer's Part Number
16M
Description
SPST 1" Cond to 9/32" Plain Mounting Hole
Snap Close Conduit/Pipe Clamp, Spring Steel, 1" Emt, 1" Rigid/Pipe, 1.181"1.378" Od, 9/32" Hole, Plain
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856702160 / 8711893701043 / 00782856702160
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
16M - Small Image
 
16M - Large Image
Attachments
 
 
16M - Specification Sheet
Other Links
 
 
16M - Other
 
16M - Other
Brochures
 
 
16M - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Description
SPST 1" COND TO 9/32" PLAIN MOUNTING HOLE
Product Type
Clip, Conduit, 1 9/32 Plainmount
extra long description
NVENT EFS 16M CLIP,CONDUIT,1 9/32 P
Short Description
Snap Close Conduit/Pipe Clamp,
Long Description
Snap Close Conduit/Pipe Clamp, Spring Steel, 1" EMT, 1" Rigid/Pipe, 1.181"1.378" OD, 9/32" Hole, Plain
Special Features
CLIP,CONDUIT,1 9/32 PLAINMOUNTING HOLE
Manufacturer Information
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856702160
UPC
782856702160
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Clamps and Clips
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat