TSR1220 - 3/18 Rod Telescoping

Nvent Caddy

  • $30.68 (Each)
  • $30.68 (Each)

  • $3,068.41 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR1220
Manufacturer
Nvent Caddy
Manufacturer's Part Number
TSR1220
Description
3/18 Rod Telescoping
Telescoping Strut Replacement, 3/8" Rod
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
782856916437 / 00782856916437
Weight per unit
158 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.68 (Each)
Carton
$30.68 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
TSR1220 - Other
Images
 
 
TSR1220 - Small Image
 
TSR1220 - Large Image
Attachments
 
 
TSR1220 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Depth
1 3/8"
Width
1.625
Length
21.5 in
Descriptions
Description
3/18 ROD TELESCOPING
Long Description
Telescoping Strut Replacement, 3/8" Rod
Special Features
Captive threaded nuts enable fastening to threaded rod supports without loose parts. Telescopes to the desired length and is locked in place by snapping closed a spring retainer clip. Standard strut profile runs the entire length of the part, allowing most standard fittings to be placed anywhere between the rods. Integrated ruler displays space between hanger rods in inches and centimeters. Supports up to six 2" (50 DN) conduits, six 2" (50 DN) water filled pipes at 10' (3 m) spacing, or up to 18 (450 mm)
Product Type
Trapeze Bracket Assembly, 3/8"
extra long description
NVENT EFS TSR1220 Trapeze Bracket A
Short Description
Telescoping Strut Replacement,
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
0.04 in
slot size
7/8 in
Manufacturer Information
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
TSR1220
sub brand
CADDY
GTIN
00782856916437
UPC
782856916437
Taxonomies, Classifications, and Categories
Type
Telescoping Support Brackets
Category Description
STRUT CHANNEL
Packaging
Weight per each
158
Carton
1
Uses, Certifications, and Standards
Application
HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat