6325J - 1/4-20 Internal Plug Smart Drop In Anchor Zinc

Peco Fasteners

  • $91.40 (Per 100)
  • $0.91 (Each)

  • $91.40 (Per 100)

  • $1,096.80 (Per 1,200)

In-Stock: 100 available locally (Pearland, TX) ( change location)
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
6325J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
6325J
Description
1/4-20 Internal Plug Smart Drop In Anchor Zinc
Drop-In Anchor, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591964624 / 00705591964624
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.91 (Each)
Carton
$91.40 (Per 100)
Standard Packaging
$1,096.80 (Per 1,200)
Stock Availability
Pearland
100 (Check another store)
Deer Park
15,500
All Stores
37,600
Resources
Images
 
 
6325J - Small Image
 
6325J - Large Image
Attachments
 
 
6325J - Specification Sheet
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
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Descriptions
Description
1/4-20 INTERNAL PLUG SMART DROP IN ANCHOR ZINC
Extra Long Description
PECO 6325J 1/4-20 SMART DROP IN ANC
Features
Peco fasteners 1/4 internal plug drop in 100 per jar
Long Description
Drop-In Anchor, Zinc Plated, 1/4 in - 20 Thread Size, 1/4 in Diameter, 2.5 lb
Product Type
Drop-In Anchor
Short Description
1/4-20 Drop-In Anchor, Zinc Plated
Additional Information
Package Quantity
100 PK
Thread Size
1/4 in - 20
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
6325J
GTIN
00705591964624
UPC
705591964624
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Availability
Minimum Qty
100
Packaging
Weight
2.5 lb
Weight per each
0.025
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37,600

Location search:
These alternate items can be purchased instead of 6325J.
Jump To:

Similar Items

Similar items are close alternatives to 6325J, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat