Add More Items
View All Quick Selects
Below you can add an image for '782051401561' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.9 In Overall Height, 4 In Overall Length
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$107.50
Each
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 40 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 240 V, Interchangeable, Bab, Distribution Panels 240V (Three-Phase, Four-Wire Maximum), Four-Wire, Three-Phase
Check local availability
$416.26
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$88.84
$59.58
This item is no longer available. Click to view alternate items.
Gel Q20MR16C/FL40-10-12 20814 Par
$9.99
Conduit Pipe 25020516 Phoenix Conduit Nipple, Steel, Galvanized, 8 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,367.22
Per 100
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
00781087106327|0007810|00781087106327|78108710632|10632|RL2SP20TP1|RL2SP20TPI|Signify Lamps RL2SP20TP1|Signify Lamps RL2SP20TPI|Signify Lighting RL2SP20TP1|Signify Lighting RL2SP20TPI|Signify Luminaires RL2SP20TP1|Signify Luminaires RL2SP20TPI|Signify North America Corp RL2SP20TP1|Signify North America Corp RL2SP20TPI|Signify RL2SP20TP1|Signify RL2SP20TPI|Signifylamps RL2SP20TP1|Signifylamps RL2SP20TPI|Signify?Philipslamp RL2SP20TP1|Signify?Philipslamp RL2SP20TPI|20332940
$86.35
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .142 Inches/3.6MM, Base Diameter .244 Inches/6.2MM, Wire Range 10 Awg/6.00MM2, Color Yellow, Copper, Tin Plated
$103.27
Conduit Pipe 25020510 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$657.87
Reflectors 525 Lumens R20 7W 80CRI 4000K Dimmable
$6.80
Conduit Pipe 25020512 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$785.61
Efh10204077750nat1dkbzr
$1,366.00
HWDK RCT620BK 20A Tri PWR Pop Up Su
$292.19
HWDK RCT620NI 20A Tri PWR Pop Up Su
Satco S9408 7PAR20.Led.40'.4000K.12
$4.22
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
00786685858807|0786685|786685858807|78668585880|85880|DC1 327D0NN A20N|DC1327D0NNA20N|DC1-327D0NN-A20N|DC1 IP20 240V 3PH In/3PH Out 2HP, 7A|Cutler Hammer DC1 327D0NN A20N|Cutler Hammer DC1327D0NNA20N|Cutler Hammer DC1-327D0NN-A20N|Cutler-Hammer, Inc DC1 327D0NN A20N|Cutler-Hammer, Inc DC1327D0NNA20N|Cutler-Hammer, Inc DC1-327D0NN-A20N|Eatin DC1 327D0NN A20N|Eatin DC1327D0NNA20N|Eatin DC1-327D0NN-A20N|Eaton / Cutler Hammer DC1 327D0NN A20N|Eaton / Cutler Hammer DC1327D0NNA20N|Eaton / Cutler Hammer DC1-327D0
$1,086.00
20
Popularity
Default