Add More Items
View All Quick Selects
Below you can add an image for '786776190281' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$88.84
IC928 Downlight Is An Ic-Rated, Double Wall Construction Housing For Use In 7/12- to 12/12-Pitch Slopes, 30- to 45-Degrees, Can Be Completely Covered With Insulation.
$96.50
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
Manual Control Switch 3POLE 60AMP 600volt
$247.84
00032664750366|0032664|032664750366|03266475036|75036|7728V Box|7728V-B0X|7728VBOX|7728V-Box|Switch Deco Comb SP/SP 15A 120/277V Iv|Arrow Hart - Cooper Wiring Devices 7728V Box|Arrow Hart - Cooper Wiring Devices 7728V-B0X|Arrow Hart - Cooper Wiring Devices 7728VBOX|Arrow Hart - Cooper Wiring Devices 7728V-Box|Cooper Wiring Devices 7728V Box|Cooper Wiring Devices 7728V-B0X|Cooper Wiring Devices 7728VBOX|Cooper Wiring Devices 7728V-Box|Cooperwiring 7728V Box|Cooperwiring 7728V-B0X|Cooperwiring 7728VBOX|Coope
$22.09
LB28 3/4IN Form 8 LB Body - PVC Coated
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
Metalarc 175W ED28 E39 Mogul Base
$31.19
41X1228 - MX52X SVC Maint Kit
Metalarc 400W ED28 E39 Mogul Base
$38.92
Four-Light Bath Bracket From The Torino Collection Is Casual With A Certain Modern Flair. An Elegantly Formed Metal Frame Is Completed With A Rich, Bronze Finish and Tea Stained Etched Glass. The Styling Is Versatile and A Timeless Complement to Any Space. The Complete Collection Includes Fixtures For Every Room In Your Home.
$231.12
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 80 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #8-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$115.86
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced Outer Jacket, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$46.29
00782274201375|0782274|782274201375|78227420137|20137|DS:0206765|Ebm/DSD Device Plug|Crouse DS:0206765|Crouse Hinds DS:0206765|Crouse-Hinds Company DS:0206765|Crousehinds DS:0206765|Crouse-Hinds DS:0206765|Eaton Crouse-Hinds DS:0206765|Eaton Crouse-Hinds Series DS:0206765|Eeton Crouse-Hinds DS:0206765
$48.61
YA28-LH94TN
$56.94
Satco S11280 12WLED/DW/6"/RGB/TW/RD
Total Availability:
$27.96
00784276060288|0007842|00784276060288|78427606028|06028|MS0PS6M2UDVWH|MSOPS6M2UDVWH|Lewtron Electronics MS0PS6M2UDVWH|Lewtron Electronics MSOPS6M2UDVWH|Lewtron MS0PS6M2UDVWH|Lewtron MSOPS6M2UDVWH|Lootron Electronics MS0PS6M2UDVWH|Lootron Electronics MSOPS6M2UDVWH|Lootron MS0PS6M2UDVWH|Lootron MSOPS6M2UDVWH|LTRN MS0PS6M2UDVWH|LTRN MSOPS6M2UDVWH|Lu Lutron MS0PS6M2UDVWH|Lu Lutron MSOPS6M2UDVWH|Lut Lutron Shades MS0PS6M2UDVWH|Lut Lutron Shades MSOPS6M2UDVWH|Lutron Electronics MS0PS6M2UDVWH|Lutron Electronics M
$42.96
Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
$1,783.65
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$55.77
20
Popularity
Default