Add More Items
View All Quick Selects
Below you can add an image for 'BOXES' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Gang Box, (6) 1/2" and 3/4" Concentric, VP, Conduit (No Clamps), 2-1/2", (2) 1/2" and 3/4" Concentric, Steel, Three-Gang, (3) 1/2" and 3/4" Concentric, Non-Gangable, 46.5 Cubic Inch Capacity
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$4,094.78
Per 100
#12 X 100 Foot Single Jack Chain Bright Galvanized
$79.01
Each
<P>For Shallow Type Switch and Duplex Receptacles. Base Has 1/2'' Trade Size Kos. Accepts Nema Single-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The ''V'' Color Prefix to ''VC'' or The ''WH'' Color Suffix to ''WHC'' to Denote The Canadian Versions.</P>
$9.96
Single Door Cover For Round Floor Box, Stainless Steel, For Use With Gfci and Duplex Devices
$256.20
Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 5 Outlets, Two On Top, and Bottom and One On Back, Pack Of 25
$951.53
Snap to Stud Telescoping Screw Gun Box Bracket
$1,101.67
Pan Box, Plastic, Blue, 8 Cu.In Capacity, Round, L Bracket, 0.55 In Height, 4 In Diameter, 12 LB/100
$909.29
Energy Efficient Gangable For Toggle, Duplex, Ground Fault Circuit Interruptor, or Blank
$0.50
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 18.84 LB
$96.99
94 Ci 5G Box 1/2 In Os HGR STBL Bar KLMP
$3,844.65
Steel Fan and Fixture Box With Adjustable Mounting Bracket For Existing Construction. Adjusts From 16" to 24" On Center Spacing. 2" Deep Box. 20.0 Cu. In.
$4,632.90
Tamper-Resistant Floor Box Assembly, Single Threaded Screw Plug. Includes 15A 125A Tamper-Resistant Single Receptacle. Nickel. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$117.19
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.3000 LB
$16.91
Mounting Strap, 3.8 In, 1.3 In Thickness, Wall Mount, White, 0.0600 LB
$939.04
Straight Walled Boxes Ug SM Box PC
$645.63
Screwless Electrical Box Attachment
$690.15
Device Box, PVC Material, Blue, 16 Cu.In Capacity, 1 Gang, Rectangular, 1/2 In Knockout Size, 3 Knockouts, 2.92 In Length, 2.06 In Width, 2.98 In Height, 17 LB/100
$881.45
Outdoor Accessory Weatherproof Round Box 1/2 Inch Black No Cover
$11.69
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 In Overall Height, 6 In Overall Length
$25.66
1-Gang Weatherproof In-Use Cover, Expandable, Bronze
$20.82
20
Popularity
Default