Below you can add an image for 'Fluorescent Light testers' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Electrical Tester With Openjaw™ Current, 600 V and 4 MM Detachable Probes. The Fluke T5 Electrical Testers Let You Check Voltage, Continuity and Current With One Compact Tool. With The T5, All You Have to Do Is Select Volts, Ohms, or Current and The Tester Does The Rest. Openjaw™ Current Lets You Check Current Up to 100A - Without Breaking The Circuit. Its Tough Test Leads Stow Neatly In The Back Of The Tester, Making It Easy to Tote The T5 In Your Tool Pouch. Detachable Slimreach™ Test Probes Are Customiz
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$203.66
Each
The NCVT2PKIT From Klein Tools Includes A Dual-Range, Non-Contact Voltage Tester As Well As A Receptacle Tester. The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The Receptacle Tester Will Troubleshoot Standard 120V Ac Grounded Outlet
Total Availability: In Stock
$41.70
Check out our new Lighting Showroom!
Klein Tools ET250 Is A Solid-State, Digital Voltage and Continuity Tester. It Measures Ac/DC Voltages Up to 600V and Tests For Continuity. Additionally, The ET250 Tests Gfci Protected Circuits to Verify That The Gfci Device Is Functioning Appropriately. The Tester Includes A Backlight and Integrated Flashlight For Working In Reduced Ambient Lighting Conditions.
$72.94
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 90, 20000 H Average Life, 6500 K, 40 W, 2250 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 48.0 In Length, Rapid, +10 °C Operating Temperature, 0.67 LB/Ea
$5.59
Klein Tools RT110 Receptacle Tester Detects The Most Common Wiring Problems In Standard Receptacles. Conditions Indicated: Wiring Correct, Open Ground, Reverse Electrical Outlet, Open Hot, Open Neutral, Hot/Ground Reversed. Conditions Not Indicated: Quality Of Ground, Multiple Hot Wires, Combinations Of Defects, Reversal Of Grounded and Grounding Conductors.
$11.79
Klein Tools Non-Contact Voltage Tester Detects Standard Voltage In Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Non Tamper-Resistant Outlets and Wires. A Bright Green Led Indicates The Tester Is Powered On. It Changes to Red and An Audible Tone Sounds When Voltage Is Detected.
$22.68
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 77, 12000 H Average Life, 4100 K, 95 W, 8850 LM Brightness (Lumens), 96 In Length, 1.4 LB/Ea
$32.46
The NCVT-3P Is A Non-Contact Voltage Tester With An Integrated Flashlight. The Voltage Sensor Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-3P Is Rugged Enough For Any Job Site.
$34.79
Receptacle Tester, 110/125 V Ac, Led Display, 50 HZ;60 HZ, Visual Indication, 2.875 In Height, 1.625 In Length, 1.875 In Width, 0.12 LB
$16.53
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 4100 K, Blue, 25 W, 2080 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 36.0 In Length, Instant;Rapid, 0.35 LB
$6.45
Klein Tools ET45 Is An Electronic Voltage Tester. Designed As A Simple, Easy to Use Tester to Check, Verify or Troubleshoot Common Residential Electrical Wiring In Electrical Outlets, Light Fixtures, Doorbells and More. This Tester Does Not Require Batteries, and Features A Pocket Clip For Convenient Carrying.
$14.39
ET60 Is A Solid-State, Low Impedance, Electronic Voltage Tester. It Measures Ac/DC Voltages Up to 600V. The ET60 Does Not Require Batteries It Is Powered By The Applied Voltage. It Is Excellent Choice For Testing Voltage In Electrical Circuits, At Outlets, In Light Fixtures or Anywhere Else Where Ac/DC Voltage Testing Is Required.
$43.30
RT310 Is An Electrical Tester That Tests The Wiring Condition At An Electrical Outlet, and Inspects and Checks Afci and Gfci Devices. It Is Designed For Use With North American 120V Electrical Outlets. It Can Detect and Identify Common Wiring Faults. Includes 3 X 1.5V AAA Alkaline Batteries.
$51.74
Non-Contact Voltage Tester, 12 to 1000 V Ac, Led Display, 50 to 500 HZ, Battery Powered, 2 Batteries, Visual Indication, 1.156 In Height, 5.828 In Length, 0.719 In Width, 1.2 Oz
$27.82
This item is no longer available. Click to view alternate items.
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 4100 K, 70 V, 17 W, 1325 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 24.0 In Length, Instant;Rapid, 0.26 LB
$6.00
The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-2P Is Rugged Enough For Any Job Site.
$38.63
The ST120+ Socket Tester With A Gfci Test Button and Beeper From Fluke Is The Perfect Tester For Electricians and Electrical Inspectors, Home Inspectors and Technicians Who Need to Verify The Correct Wiring Of Outlets. The Bright, Easy to See Leds Let You Know If An Outlet Is Miswired and The Integrated Gfci Test Button Gives You Peace Of Mind By Allowing You to Verify The Proper Operation Of Gfci Equipped Outlets.The Addition Of A Switchable Beeper Makes The ST120+ Even More Capable. In Addition to Provid
$28.20
Receptacle Tester, 0.1 LB
$20.71
Dulux 40W Long Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic, Electronic and Dimming Ballasts
$11.03
3-Phase/Motor Rotation Tester, Voltage Rating: 100 - 600 Vac (10 - 400 HZ) Nominal For Phase Presence Indication, Amperage Rating: 18 Milamp Maximum Consumption, 3 PH Phase, Temperature Rating: 5 - 131 Deg F Operating, -4 to 158 Deg F Storage, Display: Neon Lamps and Leds, Dimensions: 6 In Height X 2.8 In Width X 1.4 In Depth, Phase Rotary Field Direction: 1 - 600 Vac (2 - 400 HZ), Determination Of Motor Rotation: 1 - 600 Vac (2 - 400 HZ) Requires Greater Than 1/2 Turn, Over Load Protection: 550 V (Between
$234.35
20
Popularity
Default