Add More Items
View All Quick Selects
Below you can add an image for 'NOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Definite Purpose 3-Phase Starter, Non-Reversing, Common CTRL, Open W/ Din Rail Mount Adapter, Lugs W/O Quick Connect Terms, 45 A, 440/480 V Coil, 1NO Pressure Plate, STD. C440 Olr Sel Reset, Sel Class, 9-45 A Overload
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$804.32
Each
Eaton Freedom Nema Motor Control Starter, Non-Reversing Reset Overload Relay Starter, 1 HP At 115V, 2 HP At 230V, 3 HP At 208, 240V, 5 HP At 480, 600V Maximum Horsepower, 480V/60 HZ or 440V/50 HZ Coil Voltage, 18A, Three-Pole, Size 0
$877.20
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C306 Bi-Metal Overload Relay, Nema Size 4 Open Enclosure - 135 A, Horizontal Mounting, 480/60 or 440/50 Coil Voltage
$6,947.82
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 00 Open Enclosure - 9 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 1–5 A
$396.28
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 2 Open Enclosure - 45 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Ground Fault Feature Set - 9–45 A
$1,055.56
Eaton Definite Purpose Contactor, Quick, 50A, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Contactor, Three-Pole, 65A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing
$262.04
Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, Contactor, Two-Pole, Individual PKG, F1, Box Lugs (Posidrive Setscrew), Non-Reversing
$253.33
D3 Series Socket, Used With D3PR2 and D3PF2 Relays, Module Size A, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 1, IP20 Enclosure
$20.87
Eaton Powerxl Configuration Module, None, IP20, Modbus, DE1 VSS Configuration Module
$83.11
Eaton E10 Toggle Switch, Single-Pole, On, None, On, 0.563 Inch Lever, Screw, Double-Throw, 6A At 125 Vac, 3A At 250 Vac, 0.47 Inch Bushing
$10.47
No longer available or discontinued by the manufacturer.
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Nema 4X, 12, 13, Polycarbonate
$218.62
Eaton E22 Pushbutton, Non-Metallic Assembled Indicating Light, Heavy-Duty, Standard Actuator, Black, Incandescent, Resistor, Nema 3, 3R, 4, 4X, 12, 13, 60 Vac/DC, W1226, Green, Plastic, 22.5 MM, 120 Vac/DC At 60 HZ, 110 Vac/DC At 50 HZ
$154.22
CN35 or A202 Enclosed Lighting Contactor, Non-Combination Electrically Held, 10A, Painted Steel Nema 1 Enclosure, 110V/50 HZ, 120V/60 HZ Coil, Three-Pole, 45 MM Frame
$645.80
M22 Complete Palm Switch, 22.5 MM, Mushroom Head Button, Momentary, Non-Illuminated, Button: Red, 1NO-1NC, IP67, IP69K, Nema 4X, 13, 1, 000, 000 Operations, Base: Black, Enclosure: Gray
$209.10
Eaton A200/B100 Heater, Used With A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, Nema, Ambient 62-66A, Non-Comp 57-61A, Used With A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Eaton M22 Modular 4-Way Pushbutton Operator, 22.5 MM, Non-Interlocked, Momentary, Non-Illuminated, Bezel: Silver, Button: Black, Inscription: Up Arrowleft Arrowdown Arrowright Arrow/ X7, Ip66
$207.48
Eaton M22 Modular Pushbutton, M22 Pushbutton, Complete Device, 22.5 MM, Knob, Mushroom , Maintained, Non-Illuminated, Bezel: Black, Button: Red, 1NC, IP66, Nema 4X, 13
$66.90
Eaton M22 Modular Pushbutton, M22 Pushbutton, Complete Device, 22.5 MM, Knob, Mushroom , Maintained, Non-Illuminated, Bezel: Black, Button: Red, 1NO-1NC, IP66, Nema 4X, 13
$65.07
Eaton M22 Modular Twist-to-Release Emergency Stop Operator, 22.5 MM, 35 MM Pushbutton, Twist-to-Release, Non-Illuminated, Button: Black, IP67, IP69K, Nema 4X, 13, 100, 000 Operations
$55.29
Eaton M22 Pushbutton Plunger Bridge, M22 Modular Pushbutton Non-Illuminated Seector Switch Plunger Bridge, 22.5 MM, IP66, Nema 4X, 13
$5.60
20
Popularity
Default