Add More Items
View All Quick Selects
Below you can add an image for 'RES' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1/2"
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$43.84
Each
Eaton Crouse-Hinds Series Masonry Box, (8) 1/2", (8) 3/4", 3-1/2", (8) 1/2", (8) 3/4", Steel, Four-Gang, (2) 1/2", (2) 3/4", 88.0 Cubic Inch Capacity
$2,831.24
Per 100
Class CC Fast Acting Fuses 600V 12A - Class CC Fast Acting Fuses 600V Recommended For Non-Inductive Loads, Such As Lighting and Resistance Heating Circuits.Class CC Fast Acting Fuses 600V 12A Features Include:Rejection Type; For Both Standard Holders or Those Which Reject Other Type Fusesir: 200KA RMS Sym; 10KA Ic (12-30A)Ul 248-4 Class Ccmeets Ul 508 Paragraph 19.2.4CSA Certified, Class Hcri-CC Csa, C22.2 Class 1422-02ORDER Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Class CC Fast Acting Fuses 600V 1
$34.44
Eaton BR Thermal Magnetic Circuit Breaker, Type BD 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, 30-15 A, 10 Kaic, Single-Pole, 120V, BD, #14-4 Awg Cu/Al, BD, Type BR Loadcenters
$51.25
Eaton Classified 1" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classified Replacement Breaker, 35 A, 10 Kaic, Two-Pole, 120/240V, CL, Common Breaker Trip, #14-4 Awg Cu/Al, CL, Type CH Loadcenters
$24.94
Heater Element, Nema Starter, Thermal and Fast Trip, Ambient 6.0 to 6.4 A;6.9 to 7.5 A;Non to Comp 5.6 to 5.9 A;6.7 to 7.3 A, 1 Phase, 0.03 LB
Nacogdoches Availability: In Stock
$83.11
Eaton Arrow Hart Pin and Sleeve Plug, IP69K Rated, #8 - #2 Awg, #10 - #2 Awg (Ground), #12 - #16 Awg (Pilot), 60A, 3Ø 480V, Back Wire, Red, Nickel Plated Brass, IP67, Nylon, 3-Pole, 4-Wire, 0.66-1.5IN (1.68-3.81CM), Male, 15 HP, 3PH
$380.29
Eaton Screwless Wallplate, Screwless, Gray, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
$10.07
Eaton Z-Wave Plus Dimmer Switch, White, Single Pole, 120 Vac, 300W Dimmable Led/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer Switch, Multi-Location, 32°F to 104°F (0°C to 40°C) 757242
$111.91
Eaton Hospital Grade Gfci Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Red, Brass, Receptacle, Tamper Resistant, Nylon, 5-20R, Two-Pole, Three-Wire, Grounding
$36.33
Eaton B-Line Series Accessories, Ansi 61 Gray, Used to Repair Panel and Enclosure Finish, Touch Up Paint
$45.49
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 65 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Maintained Push and Pull, Jumbo Mushroom Head, Red Actuator, Anodized Aluminum Bus, Emer. Stop
$256.84
Nema Non-Reversing Freedom Series Starter, 440 to 480 V Ac, 45 A, Horizontal Mount, 4.18 LB
$951.01
Modular Inductive Proximity Sensor, 0.51 In Detecting Distance, 120 V Ac, 1 A, Screw Terminal Connection, Led Indicator, Die Cast Zinc (Receptacle, Housing);Plastic (Head) Material, -13 °F Operating Temperature, +158 °F Operating Temperature, 1.54 In Overall Length, 0.9938 LB
$873.39
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 0, 4-20A Solid-State Relay Without Ground Fault
$550.39
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 00, 1-5A Solid-State Relay Without Ground Fault
$572.33
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 120V/60 HZ, 110V/50 HZ Coil, 30A/600V Type R Fuse Clip, 9-45A Solid-State Electronic Overload Relay, Nema Size 1 Frame, Pushbutton Omitted
$3,190.83
Reversing Starter, 460 V @ 60 HZ;440 V @ 50 HZ, 40 In Overall Length, 20 In Overall Width, 12 In Overall Height, 75 LB
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 120V/60 HZ, 110V/50 HZ Coil, 60A/600V Type R Fuse Clip, 9-45A Solid-State Electronic Overload Relay, Nema Size 2 Frame
$4,380.94
Reversing Starter, 120 V @ 60 HZ;110 V @ 50 HZ, 40 In Overall Length, 20 In Overall Width, 12 In Overall Height, 75 LB
$6,313.17
20
Popularity
Default