Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Compression Coupling, 2 In Trade Size, Zinc Electro-Plated, 3-1/4 In Length, 2-9/16 In Diameter, 0.075 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,528.46
Per 100
Commercial Hub, CHB Model, Straight, Natural, Insulated, 2 In Connection Size, NPT Connection, 2 In Hub Size, 2-7/32 In Length, 3-3/64 In Diameter, 71 LB/100
$2,824.78
End Cap, 1 In Trade Size, 1.375 In Outside Diameter, 1.250 In Height, Gray, 0.0800 LB/Ea
$269.16
Emt Compression Coupling, 1-1/4 In Trade Size, Zinc Plated, 0.48 LB/Ea
$828.98
2IN RGD Coupling Gal
$992.98
Coupling, 4 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-13/16 In Length, 5 In Diameter, 0.4217 LB/Ea
$976.60
Coupling, 3 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-3/4 In Length, 4-1/2 In Diameter, 0.193 LB/Ea
$730.63
Combination Coupling, 3/4 In Trade Size, Die-Cast Zinc Material, 2 In Length, 1-7/16 In Diameter, 0.14 LB/Ea
$624.26
Coupling, 3-1/2 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-5/16 In Length, 4-13/16 In Diameter, 0.355 LB/Ea
$853.55
Emt Compression Coupling, 1 In Trade Size, 6000S Model, Zinc Plated, 1.66 In Length, 1.31 In Diameter, 39.00 LB
$435.61
3/4" Coupling Slip PVC
$0.28
Each
Combination Coupling, 1/2 In Trade Size, Die-Cast Zinc Material, 13/16 In Length, 1-1/8 In Diameter, 0.08 LB/Ea
$440.06
4IN Rigid Coupling Gal
$4,373.90
1" Aluminum Coupling
$366.88
3 In. Schedule 40 Long Line Center Stop Coupling
$1,615.01
Expansion Coupling, 2 In Trade Size, 9.250 In Length, 2.375 In Width, Gray
$4,639.58
Emt Compression Coupling, 1.25 In Trade Size, Zinc Electro-Plated, 3-3/16 In Length, 1-29/32 In Diameter, 0.0204 LB/Ea
$235.18
LTFMC Coupling, Combination, Zinc Die Cast, Size 3/4 Inch. Patented
$816.23
3/4 In. Ez Flex Ent Coupling
$318.69
1 In. Ez Flex Ent Coupling
$571.99
20
Popularity
Default