Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Compression Coupling, 1 In Trade Size, Zinc Electro-Plated, 2-11/32 In Length, 1-17/32 In Diameter, 0.304 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$131.50
Per 100
3/4IN RGD Coupl Gal
$287.75
Emt Insulating Bushing, 1/2 In Trade Size, Plastic, White, 0.84 In Width, 0.004 LB/Ea
$14.42
Coupling, 3 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-3/4 In Length, 4-1/2 In Diameter, 0.193 LB/Ea
$730.63
Commercial Hub, CHB Model, Straight, Natural, Insulated, 2 In Connection Size, NPT Connection, 2 In Hub Size, 2-7/32 In Length, 3-3/64 In Diameter, 71 LB/100
$2,824.78
3 In. Schedule 40 Long Line Center Stop Coupling
$1,615.01
Emt Set Screw Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-3/4 In Length, 1-15/16 In Diameter
$221.28
Emt Compression Coupling, 1 In Trade Size, Zinc Plated, 0.29 LB/Ea
$462.88
Rod Coupling, Steel Material, Zinc Plated Finish, 1/2 X 1-1/4 In. Size
$118.00
Expansion Coupling, 2 In Trade Size, 9.250 In Length, 2.375 In Width, Gray
$4,639.58
Raintight Compression Coupling, 1 In Trade Size, Zinc Die Cast Material, 1-5/8 In Length, 1-11/16 In Diameter, 0.24 LB/Ea
$365.96
Emt Compression Coupling, 2 In Trade Size, Zinc Plated, 0.73 LB/Ea
$1,642.62
Rod Coupling, Steel Material, Zinc Plated Finish, 1/4 X 7/8 In. Size
Nacogdoches Availability: In Stock
$62.51
Coupling, 4 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-13/16 In Length, 5 In Diameter, 0.4217 LB/Ea
$976.60
Emt Compression Coupling, 1-1/2 In Trade Size, Zinc Plated, 0.55 LB/Ea
$1,207.52
Emt Compression Coupling, 2 In Trade Size, Zinc Electro-Plated, 3-1/4 In Length, 2-9/16 In Diameter, 0.075 LB/Ea
$1,528.46
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 3/4 In Hub Size, 0.29 LB/Ea
$2,442.94
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 8/100 LB/Ea
$263.98
Emt Compression Coupling, 1 In Trade Size, 6000S Model, Zinc Plated, 1.66 In Length, 1.31 In Diameter, 39.00 LB
$435.61
Emt Compression Coupling, 1 In Trade Size, Zinc Plated, 9/100 LB/Ea
$621.05
20
Popularity
Default