Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3 1/2IN Galvanized Couplings
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$4,356.66
Per 100
5IN Galvanized Couplings
$10,066.57
Coupling, Screw-In, Zinc Die Cast, Size 1/2 Inch
$217.21
The Coupler Fitting Is Used to Efficiently Manage Cable Placement. It Is Designed to Be Used With LD10, and LDPH10 Surface Raceway and Is A 1.24 Inch Length. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.
$3.10
Each
The Coupler Fitting Is Used to Efficiently Manage Cable Placement. It Is Designed to Be Used With LD5, and LDPH5 Surface Raceway and Is A 1 Inch Length. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.
$2.68
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1 In Connection Size, NPT Connection, 1 In Hub Size, 1-55/64 In Length, 1-57/64 In Diameter, 33 LB/100
$1,526.48
Emt Compression Coupling, 2 In Trade Size, Zinc Electro-Plated, 3-1/4 In Length, 2-9/16 In Diameter, 0.078 LB/Ea
$466.92
Coupling, 3/4 to 3/4 In Trade Size, Straight, Combination Connection, 2 In Length, 1-5/8 In Width, 0.126 LB/Ea
$585.45
Rigid Stainless Steel 304 Conduit With Coupling 1" Trade Size 10 Feet Long
$2,744.52
Per 100 Feet
Hanger, Conduit, Steel, Bolt & Nut, Trade Size 3
$163.28
3/4" Dry Push-Emt® Coupling
$151.25
Eaton Crouse-Hinds Series Three-Piece Conduit Coupling, Rigid/Imc, Malleable Iron, Concrete Tight, 1/2"
$511.80
Coupling, 2 In Trade Size, Straight, Zinc Plated, NPSM Connection, 215 LB/100
$5,331.40
1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$1,516.71
3/4 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$2,577.60
1 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$3,772.48
2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$16,130.52
Threadless Coupling, 1/2 In Trade Size, CPR Model, Straight, 26 LB/100
Nacogdoches Availability: In Stock
$1,127.16
Threadless Coupling, 2 In Trade Size, CPR Model, Straight, 162 LB/100
$11,090.94
20
Popularity
Default