Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2 Al Coupling
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3,774.52
Per 100
3/8" Od 1/4" Id Roll-Stop Coupling
$0.25
Each
Emt Set Screw Coupling, 1 In Trade Size, TC-500 Model, Zinc Die Cast Material, 2.27 In Length, 1.53 In Diameter, 39 LB
$287.93
1-1/4" Emt Steel Compression Couplings Usa
$1,061.98
Threaded Coupler For Copper-Bonded Ground Rod, Threaded, Bronze, 5/8" Dia
$14.78
Eaton Crouse-Hinds Series Myers Scru-Tite Basic Hub, Zinc, 3-1/2"
$10,200.62
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1-1/2"
Total Availability: Out of Stock
$11,329.78
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Aluminum, 2"
$6,622.50
3-1/2 Inch Zinc Hub Connector With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
$9,384.91
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1/2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 1-1/8 In Outside Diameter, 5/8 In Hole, 3/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
$497.27
Reducer Bushing, 2-1/2 X 2 In Trade Size, 2.391 In Outside Diameter, 2.875 In Inside, 1.9 In Height, Gray
$2,160.86
3/4 Inch, Steel Compression Connector, For Use With Rigid Conduit
$1,721.33
2-1/2 Coupling
$6,618.10
Coupler, Steel Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 9 Standard Package; 2-1/2 Inch Trade Size; Threaded End Type
Coupling, Compression, Steel, Size 3 1/2"
$5,732.92
Locknut, Ul Listed, Conduit, Steel 6 Inch
$9,738.90
Use The GHM-100 360 Degree Swing Type Conduit Hub Alongside Nsi Ground Clamps With Serrated Hubs to Ground Copper Grounding Conductor to Water Pipes In Indoor Environments. This 1" Adapter Hub Swings 360 Degrees to Make Alignment Simple and Offer Greater Flexibility In Installation. The Zinc-Plated Steel Screws and Bronze Hub Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Conduit Hub Allows For Entry From Any Direction and Fits 1" Conduit or Wire In
$1,365.84
3/4" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
$651.54
3 X 2 In. Reducer Bushing
$24.60
Threaded Hub, Zinc Die Cast, Size 1/2 Inch
$1,357.27
20
Popularity
Default