Search Results for "flood light sensor"

1-20 of 196
SMSBULLET2X12NA - Rab Lighting Inc

Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V Ac, 24 W, 75 W (BR30/Halogen), 84, 2528 LM Brightness (Lumens), 220 Ma, 4000 K, Bronze, 14-1/2 In Length, 6-3/4 In Width, 6 In Height, Microprismatic Lens Material, 2 Lamps, Arm Mount, 100000 H Average Life, 5 Yr Warranty, 6.8 LB

  • MFR Part #: SMSBULLET2X12NA
  • Total Availability: 14
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,593.72) ·
SMSBULLET2X12NA - Rab Lighting

Total Availability: In Stock

ZTL124 - Nsi

The Tork ZTL124 Turn-Lock Advanced Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Zero-Cross Switching Technology, Enhanced Surge Protection, Silicone Sensor Designed For Human Eye Response and The Coated, Weather-Resistant Circuit Board. Designed For Applications Including Led, CFL, Induction, HPS and Hid Lighting Fixtures In Roadways, Parking Lots, and Security or Flood Lights.

  • MFR Part #: ZTL124
  • Nacogdoches Availability: 1
  • Total Availability: 42
ZTL124 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

Looking for lighting?

Check out our new Lighting Showroom!

65220 - Nuvo

Led Security Light - Dual Head Black Finish 4000K

  • MFR Part #: 65/220
  • Nacogdoches Availability: 21
  • Total Availability: 21
  • Manufacturer: Nuvo
  • Find: Similar Items
  • Pkg Sizes: 1 ($93.99) ·
65220 - Satco

Available now at Nacogdoches: In Stock

Total Availability: In Stock

SM2A30SRLQD - Banner Engineering

Opposed Mode Barrel Sensor, Mini 3-Pin Integral QD Connection Type, IP67 Ip Rating, Infrared Led Light Source, Stainless Steel Material, Nema 6P Nema Rating, Light Operate Operating Mode, -40 to +158°F;-40 to +70°C Operating Temperature Range, 102 MM;4 In Overall Width, SPST Pole Throw Configuration, 10 MS Response Time, 150000 MM Sensing Distance, 150 M (500 FT) Sensing Range;880 NM Infrared Led;Ez-Beam(R) Technology Provides Reliable Sensing Without The Need For Adjustment;Stainless Steel or Plastic Barr

  • MFR Part #:
  • Available from manufacturer.
  • Manufacturer: Banner Engineering
  • Find: Similar Items
  • Pkg Sizes: 1 ($379.00) ·
SM2A30SRLQD - Banner Engineering

Total Availability: Available from manufacturer.

2108 - Milwaukee®

The Milwaukee® Rover™ Magnetic Flood Light Is A Bright, Versatile Personal Floodlight to Take Everywhere and Stick Anywhere. The Led Floodlight Is Equipped With Two Built-In Magnets On The Top and Back to Mount The Light In Different Orientations and Deliver Light Wherever Needed. The Led Floodlight Features 300 Lumens Of Trueview™ High Definition Output, Providing Bright, High-Quality Task Lighting For The Most Accurate Details and Color. The Magnetic Flood Light Survives Repeated Drops From 4 Meters (12

  • MFR Part #: 2108
  • Total Availability: 8
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 60 ($1,798.20) ·
2108 - Milwaukee Electric Tool

Total Availability: In Stock

FMV13LCYUNV176 - Eaton

Led Flood Light, Copper Free Aluminum, 100 to 277 V Ac;108 to 250 V DC, 112 W, 400 W (Hid), 70, 13100 LM Brightness (Lumens), 0.42 to 0.94 A, 5000 K, Epoxy Powder Coated, Glass Lens Material, Yoke Mount, +65 °C Operating Temperature, -40 °C Operating Temperature, 150000 H @ 25 °C;>300000 H @ 55 °C Average Life, 5 Yr Warranty, 32.5 LB

  • MFR Part #: FMV13LCY/UNV1 76
  • Total Availability: 5
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,025.02) ·
FMV13LCYUNV176 - Crouse-Hinds

Total Availability: In Stock

BULLET2X12A - Rab Lighting Inc

Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 82, 2480 LM Brightness (Lumens), 220 Ma, 5000 K, Bronze, 14-1/2 In Length, 6-3/4 In Width, 6 In Height, Microprismatic Lens Material, 2 Lamps, 100000 H Average Life, 5 Yr Warranty, 6.3 LB

  • MFR Part #: BULLET2X12A
  • Total Availability: 12
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($278.13) ·
BULLET2X12A - Rab Lighting

Total Availability: In Stock

FFLED18 - Rab Lighting

Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 22 W (Input);18 W (Led), 75 W (Metal Halide), 72, 2310 LM Brightness (Lumens), 5000 K, Polyester Powder Coat, Bronze, 8-5/8 In Length, 5-1/8 In Width, 7 In Height, Swivel Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 5.7 LB

  • MFR Part #: FFLED18
  • Total Availability: 30
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($271.20) ·
FFLED18 - Rab Lighting

Total Availability: In Stock

BULLET12A - Rab Lighting Inc

Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 12 W, 75 W (Halogen), 82, 1240 LM Brightness (Lumens), 100 Ma, 5000 K, Bronze, 4-3/4 In Width, 4-1/2 In Height, Microprismatic Lens Material, 100000 H Average Life, 5 Yr Warranty, 2 LB

  • MFR Part #: BULLET12A
  • Total Availability: 36
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($788.28) ·
BULLET12A - Rab Lighting

Total Availability: In Stock

LES13Y - Rab Lighting Inc

Led Flood Light, 60000 H Average Life, BR30 Base Type, 1045 LM Brightness (Lumens), Brown, 83 Color Rendering Index, 3000 K Color Temperature, 0.11 A;114 Ma (Driver) Current Rating, Energy Star, Bronze Finish, 147 MM;5-3/4 In Height, IP66 Ip Rating, Led Lamp Type, 1-1/2 In;39 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Surface Mount (Led) Mounting Type, 1 - Lamps, 12 CT Package Quantity, Hardwired Power Source, Ansi

  • MFR Part #: LES13Y
  • Total Availability: 22
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($927.84) ·
LES13Y - Rab Lighting

Total Availability: In Stock

235420 - Milwaukee®

Spot Further, Flood Brighter. The New M18 Search Light Gives Users Versatility, Performance, and Durability All In One Light. Its Pivoting Head Provides 1250 LM and Over 700 Yd. Of Beam Distance to Spot Objects and Areas At A Far Distance. The Search Light Has 4 Output Modes: Spot Mode, Flood Mode, Spot/Flood Mode, and Strobe Mode, Which Allow The User to Spot From A Far or Flood An Area Up Close. The M18 Search Light Can Run For Up to 4 Hours On Flood Mode and Spot/Flood Mode With An M18 Redlithium XC 5.0

  • MFR Part #: 2354-20
  • Total Availability: 8
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 9 ($1,269.90) ·
235420 - Milwaukee Electric Tool

Total Availability: In Stock

LU300W - Rab Lighting Inc

Luminator Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 2.5 A, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 LB

  • MFR Part #: LU300W
  • Total Availability: 18
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($618.36) ·
LU300W - Rab Lighting

Total Availability: In Stock

Q45BW22DXQ - Banner Engineering

Rugged Rectangle Sensor, Rectangular Body Shape, 3-Pin Mini-Style QD Connection Type, IP67 Ip Rating, Infrared Led Light Source, Acrylic (Lens);Thermoplastic (Housing) Material, Nema 6P Nema Rating, Light and Dark Operate Operating Mode, -40 to +158°F;-40 to +70°C Operating Temperature Range, 2.13 In;54.1 MM Overall Depth, 3.45 In;87.6 MM Overall Height, 1.75 In;44.5 MM Overall Width, SPST Pole Throw Configuration, 2 MS Response Time, 10 FT;3 M;3000 MM Sensing Distance, Diffuse Sensing Method, 300 Ma Max.

  • MFR Part #:
  • Nacogdoches Availability: 3
  • Total Availability: 5
  • Manufacturer: Banner Engineering
  • Find: Similar Items
  • Pkg Sizes: 1 ($216.00) ·
Q45BW22DXQ - Banner Engineering

Available now at Nacogdoches: In Stock

Total Availability: In Stock

NFFLDC25T - Lumark

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 85 W, 70, 10530 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB

  • MFR Part #: NFFLD-C25-T
  • Total Availability: 41
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($486.50) ·
NFFLDC25T - Cooper Lighting Solutions

Total Availability: In Stock

NFFLDC40S - Lumark

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB

  • MFR Part #: NFFLD-C40-S
  • Nacogdoches Availability: 2
  • Total Availability: 50
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($615.30) ·
NFFLDC40S - Cooper Lighting Solutions

Available now at Nacogdoches: In Stock

Total Availability: In Stock

NFFLDC40T - Lumark

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB

  • MFR Part #: NFFLD-C40-T
  • Nacogdoches Availability: 2
  • Total Availability: 28
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($598.21) ·
NFFLDC40T - Cooper Lighting Solutions

Available now at Nacogdoches: In Stock

Total Availability: In Stock

BULLET2X12NA - Rab Lighting Inc

Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 84, 2528 LM Brightness (Lumens), 220 Ma, 4000 K, Bronze, 14-1/2 In Length, 6-3/4 In Width, 6 In Height, Microprismatic Lens Material, 2 Lamps, 100000 H Average Life, 5 Yr Warranty, 5.6 LB

  • MFR Part #: BULLET2X12NA
  • Total Availability: 1
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($257.82) ·
BULLET2X12NA - Rab Lighting

Total Availability: In Stock

NFFLDLC100S - Lumark

Led Flood Light, Construction and Storage Sites;Light Industrial Locations;Marinas and Service Areas;Parking Lots;Rail Yards, 33941 LM Brightness (Lumens), Black, 70 Color Rendering Index, 4000 K Color Temperature, 0.923 A @ 277 V;2.141 A @ 120 V Current Rating, Powder Coated Finish, 27-1/2 In;699 MM Height, IP66 Ip Rating, Led Lamp Type, 16 In;406 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Slip Fitter Mount, 4 - L

  • MFR Part #: NFFLD-L-C100-S
  • Total Availability: 7
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,306.31) ·
NFFLDLC100S - Cooper Lighting Solutions

Total Availability: In Stock

2018 - Platinum Tools

Lexan Swivel Photocontrol, 480 V Ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Lexan Housing Housing Material, 6 In (Lead) Length, 180 ° Coverage, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.22 LB/Ea

  • MFR Part #: 2018
  • Nacogdoches Availability: 3
  • Total Availability: 77
  • Manufacturer: Platinum Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($64.14) ·
2018 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

NFFLDSC15TUNV - Lumark

Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB

  • MFR Part #: NFFLD-S-C15-T-UNV
  • Total Availability: 28
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($318.50) ·
NFFLDSC15TUNV - Cooper Lighting Solutions

Total Availability: In Stock

SMSBULLET2X12NA - Rab Lighting Inc

Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V Ac, 24 W, 75 W (BR30/Halogen), 84, 2528 LM Brightness (Lumens), 220 Ma, 4000 K, Bronze, 14-1/2 In Length, 6-3/4 In Width, 6 In Height, Microprismatic Lens Material, 2 Lamps, Arm Mount, 100000 H Average Life, 5 Yr Warranty, 6.8 LB

MFR Part #:
SMSBULLET2X12NA
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
6 Each ($1,593.72)
ZTL124 - Nsi

The Tork ZTL124 Turn-Lock Advanced Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Zero-Cross Switching Technology, Enhanced Surge Protection, Silicone Sensor Designed For Human Eye Response and The Coated, Weather-Resistant Circuit Board. Designed For Applications Including Led, CFL, Induction, HPS and Hid Lighting Fixtures In Roadways, Parking Lots, and Security or Flood Lights.

MFR Part #:
ZTL124
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
42 Each
Pkg Sizes:
1 Each ($43.52)
65220 - Nuvo

Led Security Light - Dual Head Black Finish 4000K

MFR Part #:
65/220
Manufacturer:
Nuvo
Local Availability:
In Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($93.99)

Looking for lighting?

Check out our new Lighting Showroom!

SM2A30SRLQD - Banner Engineering

Opposed Mode Barrel Sensor, Mini 3-Pin Integral QD Connection Type, IP67 Ip Rating, Infrared Led Light Source, Stainless Steel Material, Nema 6P Nema Rating, Light Operate Operating Mode, -40 to +158°F;-40 to +70°C Operating Temperature Range, 102 MM;4 In Overall Width, SPST Pole Throw Configuration, 10 MS Response Time, 150000 MM Sensing Distance, 150 M (500 FT) Sensing Range;880 NM Infrared Led;Ez-Beam(R) Technology Provides Reliable Sensing Without The Need For Adjustment;Stainless Steel or Plastic Barr

MFR Part #:
Manufacturer:
Banner Engineering
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($379.00)
2108 - Milwaukee®

The Milwaukee® Rover™ Magnetic Flood Light Is A Bright, Versatile Personal Floodlight to Take Everywhere and Stick Anywhere. The Led Floodlight Is Equipped With Two Built-In Magnets On The Top and Back to Mount The Light In Different Orientations and Deliver Light Wherever Needed. The Led Floodlight Features 300 Lumens Of Trueview™ High Definition Output, Providing Bright, High-Quality Task Lighting For The Most Accurate Details and Color. The Magnetic Flood Light Survives Repeated Drops From 4 Meters (12

MFR Part #:
2108
Manufacturer:
Milwaukee®
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
60 Each ($1,798.20)
FMV13LCYUNV176 - Eaton

Led Flood Light, Copper Free Aluminum, 100 to 277 V Ac;108 to 250 V DC, 112 W, 400 W (Hid), 70, 13100 LM Brightness (Lumens), 0.42 to 0.94 A, 5000 K, Epoxy Powder Coated, Glass Lens Material, Yoke Mount, +65 °C Operating Temperature, -40 °C Operating Temperature, 150000 H @ 25 °C;>300000 H @ 55 °C Average Life, 5 Yr Warranty, 32.5 LB

MFR Part #:
FMV13LCY/UNV1 76
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($4,025.02)
BULLET2X12A - Rab Lighting Inc

Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 82, 2480 LM Brightness (Lumens), 220 Ma, 5000 K, Bronze, 14-1/2 In Length, 6-3/4 In Width, 6 In Height, Microprismatic Lens Material, 2 Lamps, 100000 H Average Life, 5 Yr Warranty, 6.3 LB

MFR Part #:
BULLET2X12A
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($278.13)
FFLED18 - Rab Lighting

Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 22 W (Input);18 W (Led), 75 W (Metal Halide), 72, 2310 LM Brightness (Lumens), 5000 K, Polyester Powder Coat, Bronze, 8-5/8 In Length, 5-1/8 In Width, 7 In Height, Swivel Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 5.7 LB

MFR Part #:
FFLED18
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
1 Each ($271.20)
BULLET12A - Rab Lighting Inc

Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 12 W, 75 W (Halogen), 82, 1240 LM Brightness (Lumens), 100 Ma, 5000 K, Bronze, 4-3/4 In Width, 4-1/2 In Height, Microprismatic Lens Material, 100000 H Average Life, 5 Yr Warranty, 2 LB

MFR Part #:
BULLET12A
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
36 Each
Pkg Sizes:
12 Each ($788.28)
LES13Y - Rab Lighting Inc

Led Flood Light, 60000 H Average Life, BR30 Base Type, 1045 LM Brightness (Lumens), Brown, 83 Color Rendering Index, 3000 K Color Temperature, 0.11 A;114 Ma (Driver) Current Rating, Energy Star, Bronze Finish, 147 MM;5-3/4 In Height, IP66 Ip Rating, Led Lamp Type, 1-1/2 In;39 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Surface Mount (Led) Mounting Type, 1 - Lamps, 12 CT Package Quantity, Hardwired Power Source, Ansi

MFR Part #:
LES13Y
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
22 Each
Pkg Sizes:
12 Each ($927.84)
235420 - Milwaukee®

Spot Further, Flood Brighter. The New M18 Search Light Gives Users Versatility, Performance, and Durability All In One Light. Its Pivoting Head Provides 1250 LM and Over 700 Yd. Of Beam Distance to Spot Objects and Areas At A Far Distance. The Search Light Has 4 Output Modes: Spot Mode, Flood Mode, Spot/Flood Mode, and Strobe Mode, Which Allow The User to Spot From A Far or Flood An Area Up Close. The M18 Search Light Can Run For Up to 4 Hours On Flood Mode and Spot/Flood Mode With An M18 Redlithium XC 5.0

MFR Part #:
2354-20
Manufacturer:
Milwaukee®
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
9 Each ($1,269.90)
LU300W - Rab Lighting Inc

Luminator Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 2.5 A, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 LB

MFR Part #:
LU300W
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
12 Each ($618.36)
Q45BW22DXQ - Banner Engineering

Rugged Rectangle Sensor, Rectangular Body Shape, 3-Pin Mini-Style QD Connection Type, IP67 Ip Rating, Infrared Led Light Source, Acrylic (Lens);Thermoplastic (Housing) Material, Nema 6P Nema Rating, Light and Dark Operate Operating Mode, -40 to +158°F;-40 to +70°C Operating Temperature Range, 2.13 In;54.1 MM Overall Depth, 3.45 In;87.6 MM Overall Height, 1.75 In;44.5 MM Overall Width, SPST Pole Throw Configuration, 2 MS Response Time, 10 FT;3 M;3000 MM Sensing Distance, Diffuse Sensing Method, 300 Ma Max.

MFR Part #:
Manufacturer:
Banner Engineering
Local Availability:
In Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($216.00)
NFFLDC25T - Lumark

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 85 W, 70, 10530 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB

MFR Part #:
NFFLD-C25-T
Manufacturer:
Lumark
Local Availability:
Out Of Stock
Total Availability:
41 Each
Pkg Sizes:
1 Each ($486.50)
NFFLDC40S - Lumark

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB

MFR Part #:
NFFLD-C40-S
Manufacturer:
Lumark
Local Availability:
In Stock
Total Availability:
50 Each
Pkg Sizes:
1 Each ($615.30)
NFFLDC40T - Lumark

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB

MFR Part #:
NFFLD-C40-T
Manufacturer:
Lumark
Local Availability:
In Stock
Total Availability:
28 Each
Pkg Sizes:
1 Each ($598.21)
BULLET2X12NA - Rab Lighting Inc

Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 84, 2528 LM Brightness (Lumens), 220 Ma, 4000 K, Bronze, 14-1/2 In Length, 6-3/4 In Width, 6 In Height, Microprismatic Lens Material, 2 Lamps, 100000 H Average Life, 5 Yr Warranty, 5.6 LB

MFR Part #:
BULLET2X12NA
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($257.82)
NFFLDLC100S - Lumark

Led Flood Light, Construction and Storage Sites;Light Industrial Locations;Marinas and Service Areas;Parking Lots;Rail Yards, 33941 LM Brightness (Lumens), Black, 70 Color Rendering Index, 4000 K Color Temperature, 0.923 A @ 277 V;2.141 A @ 120 V Current Rating, Powder Coated Finish, 27-1/2 In;699 MM Height, IP66 Ip Rating, Led Lamp Type, 16 In;406 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Slip Fitter Mount, 4 - L

MFR Part #:
NFFLD-L-C100-S
Manufacturer:
Lumark
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($1,306.31)
2018 - Platinum Tools

Lexan Swivel Photocontrol, 480 V Ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Lexan Housing Housing Material, 6 In (Lead) Length, 180 ° Coverage, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.22 LB/Ea

MFR Part #:
2018
Manufacturer:
Platinum Tools
Local Availability:
In Stock
Total Availability:
77 Each
Pkg Sizes:
1 Each ($64.14)
NFFLDSC15TUNV - Lumark

Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB

MFR Part #:
NFFLD-S-C15-T-UNV
Manufacturer:
Lumark
Local Availability:
Out Of Stock
Total Availability:
28 Each
Pkg Sizes:
1 Each ($318.50)

Begin Live Chat