Add More Items
View All Quick Selects
Below you can add an image for 'l19' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 3ØY 277/480 V, Back, Red, Black, Ultra Grip, Nylon, L19-30, Four-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)
Total Availability: In Stock
Check local availability
Book Price
$95.75
Each
Square Box, 30.3 Cubic Inches, 4 Inch Square X 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, MS Bracket and Armored Cable Clamp (C-3), For Use With Armored/Metal Clad Cable.
$1,232.95
Per 100
Eaton Locking Plug, #16-8 Awg, 30A, Industrial, 277/480V, Back Wiring, Black, White, Ultra Grip, L19-30, Four-Pole, Four-Wire, Nylon
$54.06
This item is no longer available. Click to view alternate items.
PVC Mounting Post, 19 In Length, 3-1/4 In Diameter, Black, PVC Material, 2 LB
$52.82
One-Gang Nail-On New Work Box, Volume 30 Cubic Inches, Length 3-11/16 Inches, Width (Opening) 2-5/16 Inches (Overall) 3-7/8 Inches, Depth 3-5/8 Inches, Color Blue, Material PVC, Mounting Means Recessed Angled Nails, With Large Knockouts For #6 or #8 Cable
$1,715.96
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 30 A, 600 V Ac;300 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$75.18
Eaton Arrow Hart Ultra Grip Locking Connector, #16-8 Awg, 20A, Industrial, 277/480V, Back Wiring, Black, White, Ultra Grip, L19-20, Four-Pole, Four-Wire, Nylon
$125.31
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 3ØY 277/480 V, Red, Black, Ultra Grip, Glass Filled Nylon, L19-30, Four-Pole, Four-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$82.13
100 Watt Led Hi-Lumen Temporary Hi-Bay Caged Lamp - 5000K - Integrated Cord / Plug & Hook - 120 Volts
$147.37
Eaton PRL1X Interior 120/208 3P 4W 225A 30 Cktcu Bus
$587.65
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L15-30, Three-Pole, Four-Wire, Santoprene Thermoplastic Elastomeric, 0.43 to 1.15 In, Ip67
$97.01
Eaton PRL1X Interior 120/240V 1P 3W 100A 30 CKT Cu Bus
$497.66
Eaton PRL1X Interior 120/240V 1P 3W 225A 30 CKT Cu Bus
$525.97
Eaton PRL2X Interior 480/277 3P 4W 225A 30 CKT Cu Bus
$597.96
Eaton PRL1X Interior 120/208 3P 4W 100A 30 CKT Cu Bus
$558.11
Eaton PRL2X Interior 480/277 3P 4W 100A 30 CKT Cu Bus
$567.08
Led Security Light - Dual Head - Black Finish - 3000K
$95.99
Led Security Light - Dual Head - White Finish - 4000K
Led Security Light - Dual Head - Motion Sensor Included - White Finish - 4000K
$113.99
Led Security Light - Dual Head - Bronze Finish - 4000K
20
Popularity
Default